Buy more than* S$200* and get FREE SHIPPING

Magnet Desk Lamp Tall

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Model
Tall form
Adsorption Strength (N [kgf])
1000[100]
Rated Power Consumption (W)
Reasonable upper limit 60W 100W
Outer Diameter (phi mm)
167
Cord Length (m)
1.6
Connector
E26
Overall Height (mm)
704
Power (V)
AC100
Weight (kg)
2.2
TRUSCO Part Number
171-3060
Compatible
Only incandescent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME-L2C 02451416 259.99 SGD
In stock
ADD TO CART

Related Products