Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Implantment Depth (mm) Surface Processing Screw Diameter (mm) 2014 TRUSCO Published Page Drill Diameter (phi mm) Weight (g/pc) Screw Length (mm) Screw Diameter Type Maximum Shear Force (kN) Overall Length (mm) Proportional Maximum Load (kN) Material Maximum Tensile Load (kN) TRUSCO Part Number Maximum Attachment Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Implantment Depth (mm) Surface Processing Screw Diameter (mm) 2014 TRUSCO Published Page Drill Diameter (phi mm) Weight (g/pc) Screw Length (mm) Screw Diameter Type Maximum Shear Force (kN) Overall Length (mm) Proportional Maximum Load (kN) Material Maximum Tensile Load (kN) TRUSCO Part Number Maximum Attachment Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Trivalent chromate treatment M20 - 21.5 295.5 40 M20 C type 73.6 100 23.5 Steel 31.3 - 1 to 15 1Box(10PC) 1 C-2010 35777156 69.99 SGD
In stock
- - - - - - - - - - - - - - - - 1Box(50PC) 1 C-890 02275831 68.99 SGD
In stock
- - - - - - - - - - - - - - - - 1Box(15PC) 1 C-1680 02275752 51.99 SGD
In stock
40 Trivalentchromatetreatment M10 1-2181 10.5 48.1 25 M10 TypeC 16 70 7.1 Steel 11.5 309-9482 1 to 16 1Box(50PC) 1 C-1070 35777095 62.99 SGD
In stock
40 Trivalentchromatetreatment M10 - 10.5 65.9 30 M10 TypeC 16 100 7.1 Steel 11.5 - 1 to 46 1Box(50PC) 1 C-1010 35777104 93.99 SGD
In stock
35 Trivalent chromate treatment W5/16 - 8.5 - 25 W5/16 Type C 10.1 70 3.5 Steel 6.9 - 1 to 25 1Box(50PC) 1 C-2570 35777201 53.99 SGD
Shipped after 2018-05-30
35 Trivalent chromate treatment M8 1-2181 8.5 42.5 35 M8 Type C 10.1 100 3.5(360) Steel 6.5 376-5318 1 to 55 1Box(50PC) 1 C-810 40380846 89.99 SGD
Shipped after 2018-05-30
25 Trivalent chromate treatment M8 1-2181 8.5 19.1 - M8 Type C 10.1 40 3.2 Steel 5.4 376-5326 1 to 5 1Box(50PC) 1 C-840 35777077 36.99 SGD
In stock
40 Trivalent chromate treatment M10 - 10.5 75.6 30 M10 Type C - 120 7.1 Steel 11.5 - 1 to 66 1Box(50PC) 1 C-1012 35777113 109.99 SGD
In stock
30 Trivalent chromate treatment W1/4 - 6.6 - - W1/4 Type C 6.3 45 2.9 Steel 4.6 - 1 to 5 1Box(50PC) 1 C-2045 35777174 53.99 SGD
Shipped after 2018-05-30
50 Trivalent chromate treatment W1/2 - 13.5 - 30 W1/2 Type C 24.7 90 14.1 Steel 18.9 - 1 to 26 1Box(30PC) 1 C-4090 35777253 80.99 SGD
Shipped after 2018-05-30
60 Trivalent chromate treatment W5/8 - - - 40 W5/8 Type C 47.5 120 23.5 Steel 31.4 - 1 to 40 1Box(15PC) 1 C-5120 35777271 90.99 SGD
Shipped after 2018-05-30
35 Trivalent chromate treatment W5/16 - 8.5 - 20 W5/16 Type C 10.1 50 3.5 Steel 6.9 - 1 to 5 1Box(50PC) 1 C-2550 35777192 41.99 SGD
Shipped after 2018-05-30
40 Trivalent chromate treatment W3/8 - - - 25 W3/8 Type C 15.3 80 6.8 Steel - - 1 to 26 1Box(50PC) 1 C-3080 35777226 77.99 SGD
Shipped after 2018-05-30
40 Trivalent chromate treatment W3/8 - - - 30 W3/8 Type C 15.3 90 6.8 Steel - - 1 to 36 1Box(50PC) 1 C-3090 35777235 93.99 SGD
Shipped after 2018-05-30
60 Trivalent chromate treatment W5/8 - - - 40 W5/8 Type C 47.5 100 23.5 Steel 31.4 - 1 to 20 1Box(15PC) 1 C-5100 35777262 63.99 SGD
Shipped after 2018-05-30
80 Trivalent chromate treatment W3/4 - 20.5 - 50 W3/4 Type C 69.9 130 30.9 Steel 41.5 - 1 to 25 1Box(10PC) 1 C-6130 35777287 -
Discontinued
[x]
35 Trivalent chromate treatment M8 1-2181 8.5 26.0 20 M8 Type C 10.1 60 3.5 Steel 6.9 376-5334 1 to 15 1Box(50PC) 1 C-860 35777086 44.99 SGD
In stock
80 Trivalent chromate treatment M20 1-2181 21.5 517.5 50 M20 Type C 73.6 190 32.5 Steel 43.6 132-9049 1 to 85 1Box(10PC) 1 C-2019 02275786 119.99 SGD
In stock
40 Trivalent chromate treatment W3/8 - - - 25 W3/8 Type C 15.3 60 6.8 Steel - - 1 to 6 1Box(50PC) 1 C-3060 35777217 59.99 SGD
Shipped after 2018-05-30
40 Trivalent chromate treatment M10 1-2181 10.5 99.8 30 M10 Type C - 150 7.1(732) Steel 10.2 376-5270 1 to 96 1Box(50PC) 1 C-1015 40380855 179.99 SGD
In stock
50 Trivalent chromate treatment M12 1-2181 12.7 138.0 50 M12 Type C 23.3 150 13.3 Steel 17.9 309-4260 1 to 86 1Box(30PC) 1 C-1215 35777131 119.99 SGD
In stock
60 Trivalent chromate treatment M16 - - 319.7 50 M16 Type C 47.9 190 23.7 Steel 31.5 - 1 to 110 1Box(15PC) 1 C-1619 35777147 119.99 SGD
In stock
50 Trivalent chromate treatment W1/2 - 13.5 - 25 W1/2 Type C 24.7 70 14.1 Steel 18.9 - 1 to 6 1Box(30PC) 1 C-4070 35777244 60.99 SGD
Shipped after 2018-05-30
80 Trivalent chromate treatment M20 1-2181 21.5 608.7 50 M20 Type C 73.6 230 32.5 Steel 43.6 376-5300 1 to 125 1Box(10PC) 1 C-2023 35777165 169.99 SGD
Shipped after 2018-05-30
30 Trivalent chromate treatment W1/4 - 6.6 - 20 W1/4 Type C 6.3 60 2.9 Steel 4.6 - 1 to 20 1Box(50PC) 1 C-2060 35777183 59.99 SGD
Shipped after 2018-05-30
80 Trivalentchromatetreatment M20 1-2181 21.5 307.4 50 M20 TypeC 73.6 130 32.5 Steel 43.6 132-9022 1 to 25 1Box(10PC) 1 C-2013 02275761 80.99 SGD
In stock
30 Trivalent chromate processing M6 - 6.4 - 15 M6 C type 6.3 45 2 Made of steel 3.9 132-8841 1 - 5 1Box(50PC) 1 C-645 02275795 27.99 SGD
In stock
30 Trivalent chromate processing M6 - 6.4 - 20 M6 C type 6.3 60 2 Made of steel 3.9 - 1 - 20 1Box(50PC) 1 C-660 02275804 35.99 SGD
In stock
35 Trivalent chromate processing M8 - 8.5 - 20 M8 C type 10.1 50 3.5 Made of steel 6.9 132-8867 1 - 5 1Box(50PC) 1 C-850 02275813 32.99 SGD
In stock
35 Trivalent chromate processing M8 - 8.5 - 25 M8 C type 10.1 70 3.5 Made of steel 6.9 132-8875 1 - 25 1Box(50PC) 1 C-870 02275822 47.99 SGD
In stock
30 Trivalent chromate processing M10 - 10.5 - 20 M10 C type 16 50 4 Made of steel 8.5 132-8891 1 - 6 1Box(50PC) 1 C-1050 02275637 45.99 SGD
In stock
40 Trivalent chromate processing M10 - 10.5 - 25 M10 C type 16 60 7.1 Made of steel 11.5 132-8905 1 - 6 1Box(50PC) 1 C-1060 02275646 40.99 SGD
In stock
40 Trivalent chromate processing M10 - 10.5 - 25 M10 C type 16 80 7.1 Made of steel 11.5 132-8913 1 - 26 1Box(50PC) 1 C-1080 02275655 67.99 SGD
In stock
40 Trivalent chromate processing M10 - 10.5 - 30 M10 C type 16 90 7.1 Made of steel 11.5 132-8921 1 - 36 1Box(50PC) 1 C-1090 02275664 76.99 SGD
In stock
40 Trivalent chromate processing M12 - 12.7 - 20 M12 C type 23.3 60 10 Made of steel 14.3 132-8930 1 - 6 1Box(30PC) 1 C-1260 02275691 42.99 SGD
In stock
50 Trivalent chromate processing M12 - 12.7 - 25 M12 C type 23.3 70 13.3 Made of steel 17.9 132-8948 1 - 6 1Box(30PC) 1 C-1270 02275707 40.99 SGD
In stock
50 Trivalent chromate processing M12 - 12.7 - 30 M12 C type 23.3 90 13.3 Made of steel 17.9 132-8956 1 - 26 1Box(30PC) 1 C-1290 02275716 58.99 SGD
In stock
50 Trivalent chromate processing M12 - 12.7 - 40 M12 C type 23.3 100 13.3 Made of steel 17.9 132-8964 1 - 36 1Box(30PC) 1 C-1210 02275673 67.99 SGD
In stock
50 Trivalent chromate processing M12 - 12.7 - 50 M12 C type 23.3 120 13.3 Made of steel 17.9 132-8972 1 - 56 1Box(30PC) 1 C-1212 02275682 81.99 SGD
In stock
60 Trivalent chromate processing M16 - 17 - 40 M16 C type 47.9 100 23.7 Made of steel 31.5 132-8981 1 - 20 1Box(15PC) 1 C-1610 02275725 51.99 SGD
In stock
60 Trivalent chromate processing M16 - 17 - 40 M16 C type 47.9 120 23.7 Made of steel 31.5 132-8999 1 - 40 1Box(15PC) 1 C-1612 02275734 67.99 SGD
In stock
60 Trivalent chromate processing M16 - 17 - 50 M16 C type 47.9 150 23.7 Made of steel 31.5 132-9006 1 - 70 1Box(15PC) 1 C-1615 02275743 83.99 SGD
In stock
80 Trivalent chromate processing M20 - 21.5 - 50 M20 C type 73.6 150 32.5 Made of steel 43.6 132-9031 1 - 45 1Box(10PC) 1 C-2015 02275777 109.99 SGD
In stock
50 Trivalent chromate processing M12 - 12.7 - 25 M12 C type 23.3 80 13.3 Made of steel 17.9 - 1 - 16 1Box(30PC) 1 C-1280 35777122 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Used for air conditioner installation work
5
From Japan
On 2018-04-26 14:44:29
Because there is no stock in the nearest home center or hardware store I think that it is good because it is bulky and easy to use.
This review is about item#40380855.
For fixation of equipment
5
From Japan
On 2018-02-05 08:17:07
It is used for fixation of equipment. I often use it by moving and redoing
This review is about item#02275673.
Parking Lot
5
From Japan
On 2017-12-15 19:34:35
It was used for solidification of scaffolding pipe base. It can be used normally without problems.
This review is about item#35777086.
General work
3
From Japan
On 2017-03-31 15:03:54
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#2275734.
For wall mounted TV
5
From Japan
On 2017-02-22 15:04:31
Easy to work, you can expect durability. Items arrived soon.
This review is about item#2275822.
Installation of parking pole
5
From Japan
On 2017-01-17 16:10:12
The anchor strength of the current size is sufficient. Previously, the collapsed motorcycle was held by the pole and it was good without scratching the next bike.
This review is about item#2275707.
Mounting members on the wall
5
From Japan
On 2015-11-16 08:28:29
If you can sell the number of items sold in 10 divisions other than box units, you will not be wastefully bought.
This review is about item#02275664.
Fix the mast of the TV antenna to the wall
5
From Japan
On 2015-03-09 15:56:49
In M12, the insertion part was 90 mm in some cases and it was able to fix firmly. The finish of the product and the surface treatment were also no problem at all. I had to puncture a pin quite a bit and had to hit with a hammer, but I think that this is the same as the product I used so far.
This review is about item#02275716.
Mounting bracket to concrete wall etc.
5
From Japan
On 2014-08-22 13:53:10
Because it is cheap, it should be easy to use. Even if you fail, you are unhappy.
This review is about item#02275813.
TV installation work
5
From Japan
On 2014-06-01 21:47:06
Very easy to fix TV wall and ceiling hanging work
This review is about item#02275813.

Related Products