Buy more than* S$200* and get FREE SHIPPING

Stainless Screw Anchor

4.80 (5)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Drill Diameter (phi mm) Weight (g/pc) Screw Length (mm) Weight (g) Screw Diameter Overall Length (mm) Material Type TRUSCO Part Number Mounting Thickness (mm) Maximum Attachment Thickness (mm) Pilot Hole Diameter (phi mm) Implantment Depth (mm) Screw Designation Dimension Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Drill Diameter (phi mm) Weight (g/pc) Screw Length (mm) Weight (g) Screw Diameter Overall Length (mm) Material Type TRUSCO Part Number Mounting Thickness (mm) Maximum Attachment Thickness (mm) Pilot Hole Diameter (phi mm) Implantment Depth (mm) Screw Designation Dimension Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.5 38 25 - M8 90 Stainless steel (SUS304 system) Stainless steel - - 1 - 45 - 35 - 8 1Box(50PC) 1 SC-890 02276215 169.90 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - 1Box(30PC) 1 SC-1290 02276093 149.90 SGD
Shipped after 2017-02-27
- 6.4 14.6 20 - M6 60 Stainless steel (SUS304 system) - - - 1 to 20 - 30 - 6.0 1Box(50PC) 1 SC-660 36783442 82.06 SGD
Shipped after 2017-02-27
- 8.5 19.3 - - M8 40 Stainless steel (SUS304 system) - - - 1 to 5 - 25 - 8.0 1Box(50PC) 1 SC-840 36783451 91.40 SGD
Shipped after 2017-02-27
1-2181 17 153.8 30 - M16 80 Stainless steel (SUS304 system) - 132-9286 - 1 to 10 - 50 - 16.0 1Box(15PC) 1 SC-1680 02276136 129.90 SGD
Shipped after 2017-02-27
1-2181 - 320.3 50 - M16 190 Stainless steel (SUS304 system) - 376-5601 - 1 to 110 - 60 - 16.0 1Box(15PC) 1 SC-1619 36783537 339.90 SGD
Shipped after 2017-03-03
1-2181 21.5 366.6 50 - M20 130 Stainless steel (SUS304 system) - 132-9294 - 1 to 25 - 80 - 20.0 1Box(10PC) 1 SC-2013 02276145 229.90 SGD
Shipped after 2017-03-03
1-2181 10.5 65.9 30 - M10 100 Stainless steel (SUS304 system) - 309-5606 - 1 to 46 - 40 - 10.0 1Box(50PC) 1 SC-1010 36783494 249.90 SGD
Shipped after 2017-02-28
1-2181 10.5 76.9 30 - M10 120 Stainless steel (SUS304 system) - 376-5580 - 1 to 66 - 40 - 10.0 1Box(50PC) 1 SC-1012 36783503 279.90 SGD
Shipped after 2017-03-03
1-2181 21.5 556.6 50 - M20 230 Stainless steel (SUS304 system) - 376-5628 - 1 to 125 - 80 - 20.0 1Box(10PC) 1 SC-2023 36783546 409.90 SGD
Shipped after 2017-03-03
- 10.0 43.0 25 - W3/8 60 Stainless steel (SUS304 system) - - - 1 to 6 - 40 - - 1Box(50PC) 1 SC-3060 36783555 129.90 SGD
Shipped after 2017-03-03
- 13.5 - 25 - W1/2 70 Stainless steel (SUS304 system) - - - 1 to 6 - 50 - - 1Box(30PC) 1 SC-4070 36783564 189.90 SGD
Shipped after 2017-03-03
1-2181 21.5 511.0 50 - M20 190 Stainless steel (SUS304 system) - 132-9316 - 1 to 85 - 80 - 20.0 1Box(10PC) 1 SC-2019 02276163 349.90 SGD
Shipped after 2017-03-03
1-2181 17 177.6 40 - M16 100 Stainless steel (SUS304 system) - 132-9251 - 1 to 20 - 60 - 16.0 1Box(15PC) 1 SC-1610 02276102 149.90 SGD
Shipped after 2017-02-27
1-2181 8.5 27.1 20 - M8 60 Stainless steel (SUS304 equivalent) - 376-5652 1 to 15 1 to 15 8.5 35 M8 - 1Box(50PC) 1 SC-860 39449611 119.90 SGD
Shipped after 2017-02-27
1-2181 8.5 41.5 35 - M8 100 Stainlesssteel(SUS304system) Stainlesssteel 376-5636 - 1 to 55 - 35 - 8 1Box(50PC) 1 SC-810 36783476 229.90 SGD
Shipped after 2017-03-03
1-2181 17 206.6 40 206.6 M16 120 Stainlesssteel(SUS304system) Stainlesssteel 132-9260 - 1 to 40 - 60 - 16 1Box(15PC) 1 SC-1612 02276111 189.90 SGD
Shipped after 2017-03-03
1-2181 10.5 51.2 25 57 M10 80 Stainlesssteel(SUS304system) Stainlesssteel 132-9189 - 1 to 26 - 40 - 10 1Box(50PC) 1 SC-1080 02276032 179.90 SGD
Shipped after 2017-02-27
1-2181 10.5 46.9 25 - M10 70 Stainlesssteel(SUS304system) Stainlesssteel 309-5720 - 1 to 16 - 40 - 10 1Box(50PC) 1 SC-1070 36783485 179.90 SGD
Shipped after 2017-02-27
1-2181 10.5 58.6 30 - M10 90 Stainlesssteel(SUS304system) Stainlesssteel 132-9197 - 1 to 36 - 40 - 10 1Box(50PC) 1 SC-1090 02276041 209.90 SGD
Shipped after 2017-02-27
1-2181 12.7 98.4 40 98.4 M12 100 Stainlesssteel(SUS304system) Stainlesssteel 132-9235 - 1 to 36 - 50 - 12 1Box(30PC) 1 SC-1210 02276057 189.90 SGD
Shipped after 2017-02-27
1-2181 12.7 142.1 50 - M12 150 Stainless steel (SUS304 system) - 309-5738 - 1 to 86 - 50 - 12.0 1Box(30PC) 1 SC-1215 36783521 269.90 SGD
Shipped after 2017-02-27
1-2181 10.5 100.1 30 - M10 150 Stainless steel (SUS304 system) - 376-5598 - 1 to 66 - 40 - - 1Box(50PC) 1 SC-1015 40381153 369.90 SGD
Shipped after 2017-02-28
1-2181 12.7 84.6 25 - M12 80 Stainless steel (SUS304 system) - 309-5746 - 1 to 16 - 50 - 12.0 1Box(30PC) 1 SC-1280 36783512 179.90 SGD
Shipped after 2017-03-03
1-2181 12.7 115.2 40 - M12 120 Stainless steel (SUS304 system) - 132-9243 - 1 to 56 - 50 - 12.0 1Box(30PC) 1 SC-1212 02276066 239.90 SGD
Shipped after 2017-02-27
1-2181 17 257.2 50 - M16 150 Stainless steel (SUS304 system) - 132-9278 - 1 to 70 - 60 - 16.0 1Box(15PC) 1 SC-1615 02276127 229.90 SGD
Shipped after 2017-03-03
1-2181 21.5 416.6 50 - M20 150 Stainless steel (SUS304 system) - 132-9308 - 1 to 45 - 80 - 20.0 1Box(10PC) 1 SC-2015 02276154 259.90 SGD
Shipped after 2017-03-03
1-2181 21.5 301.1 40 - M20 100 Stainless steel (SUS304 system) - 376-5610 - 1 to 110 - 60 - 20.0 1Box(10PC) 1 SC-2010 40381704 229.90 SGD
Shipped after 2017-02-28
- 6.4 - 15 - M6 45 Made of stainless steel (SUS304 system) Made of stainless steel 132-9111 - 1 - 5 - 30 - 6.0 1Box(50PC) 1 SC-645 02276172 67.01 SGD
Shipped after 2017-02-27
- 8.5 - 20 - M8 50 Made of stainless steel (SUS304 system) Made of stainless steel 132-9138 - 1 - 5 - 35 - 8.0 1Box(50PC) 1 SC-850 02276197 83.65 SGD
Shipped after 2017-02-27
- 8.5 - 25 - M8 70 Made of stainless steel (SUS304 system) Made of stainless steel 132-9146 - 1 - 25 - 35 - 8.0 1Box(50PC) 1 SC-870 02276206 119.90 SGD
Shipped after 2017-02-27
- 10.5 - 20 - M10 50 Made of stainless steel (SUS304 type) Made of stainless steel 132-9162 - 1 - 6 - 30 - 10.0 1Box(50PC) 1 SC-1050 02276014 119.90 SGD
Shipped after 2017-02-27
- 10.5 - 25 - M10 60 Made of stainless steel (SUS304 type) Made of stainless steel 132-9171 - 1 - 6 - 40 - 10.0 1Box(50PC) 1 SC-1060 02276023 129.90 SGD
Shipped after 2017-02-27
- 12.7 - 20 - M12 60 Made of stainless steel (SUS304 system) Made of stainless steel 132-9201 - 1 - 6 - 40 - 12.0 1Box(30PC) 1 SC-1260 02276075 109.90 SGD
Shipped after 2017-02-27
- 12.7 - 25 - M12 70 Made of stainless steel (SUS304 type) Made of stainless steel 132-9219 - 1 - 6 - 50 - 12.0 1Box(30PC) 1 SC-1270 02276084 119.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As an anchor
5
From Japan
On 2015-10-26 16:32:23
I use without any problems.
This review is about item#02276023.
To fix the stainless steel plate to the concrete
4
From Japan
On 2014-09-24 08:33:02
Product I would like to issue a Iukotonashi approved drawing report now (surcharge OK)
This review is about item#02276197.
It will be used to install fixed equipment.
5
From Japan
On 2014-04-06 19:57:08
Because it is used outdoors I was allowed to choose the made difficult to rust stainless steel. This equipment fixed is also safe.
This review is about item#02276093.
Connection reinforcement of the tombstones outside the fence stone
5
From Japan
On 2013-12-24 16:52:46
Without both feeling the intensity that continue to have use problem
This review is about item#02276023.
Use the pipe fixed work
5
From Japan
On 2013-11-15 13:06:37
It is also cheaper as the price and also satisfied as usage.
This review is about item#02276206.

Related Products