Buy more than* S$200* and get FREE SHIPPING

Nylon Ip Belt 38

4.00 (4)
Mixing Ratio (%)
Nylon 100
Length (cm)
110
Width (mm)
38
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 2825 06328393 11.99 SGD
In stock
Navy 1PC 1 2825 06328375 12.99 SGD
In stock
Beige 1PC 1 2825 06328384 11.99 SGD
In stock
Black 1PC 1 2825 06328402 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Sorting work
4
From Japan
On 2017-04-30 10:41:09
I am satisfied with the price. I think that it can not be helped to rust.
This review is about item#6328375.
Taking pants out of trousers It is necessary for them to function their sensory reasoning, especially in the case of altitude.
5
From Japan
On 2016-11-22 13:04:41
I think that the width strength of the belt will be something like this, and that the extent to increase the number of holes in the belt.
This review is about item#6328384.
I am using my work pants earlier than I thought it was necessary quickly.
5
From Japan
On 2016-11-07 10:35:02
There is no problem by fitting to the cow and the cow, there are cases where it can not be removed if it is a lock type, there are cases in which it is dangerous. Normally reliable guns have less trouble.
This review is about item#6328375.
Work clothes belt
2
From Japan
On 2014-12-16 18:13:37
I do not know if it's hard to have a gap in the back, and will adapt as you use it? Next, I will buy another.
This review is about item#06328393.

Related Products