Buy more than* S$200* and get FREE SHIPPING

Parts Cabinet, Cassetter

4.50 (2)
Material
Outer frame, drawer: Plastic
Others
Partition plate sold separately
...see all>
Product Options
ADD TO CART
Drawer Inside Dimension (mm) Number of Drawers Weight (g) Weight (kg) TRUSCO Part Number Maximum Loading Capacity (kg / Unit) Outer Size (Width x Height x Depth) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drawer Inside Dimension (mm) Number of Drawers Weight (g) Weight (kg) TRUSCO Part Number Maximum Loading Capacity (kg / Unit) Outer Size (Width x Height x Depth) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W103xD162xH51 1 400 0.4 509-7533 0.7 125x63x175 1PC 1 S-121 06869064 13.94 SGD
In stock
W167xD162xH53 2 800 0.8 509-7444 2 186x125x175 1PC 1 S-232 06869073 31.47 SGD
In stock
W213xD161xH110 1 900 0.9 509-7436 1.4 247x125x175 1PC 1 S-241 06869082 43.62 SGD
In stock
W47xD169xH21 2 300 0.3 509-7509 0.2 63x63x175 1PC 1 S-112 06869055 9.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a medicine box for home use
5
From Japan
On 2013-03-01 18:35:19
I found it when I was looking for a practical medicine box (personally Fujifilm Ale), and the inside dimension seemed just fine for the size of the medicine bottle. I bought S-121 two in the form of a medicine for a tube or paper box package. The size is perfect. It was the best match next to the first aid kit with exquisite size that medicine bottle that you normally use in the home (too big is impossible) fits well exactly.
This review is about item#06869082.
Storage of parts
4
From Japan
On 2008-03-17 13:21:38
Because it was possible to connect with a cassette with a different size, we use S-112 type of S-112 of this manufacturer in combination with S-121. We put small items on S - 112, large ones and large quantity on S - 121. Since it can be connected to various shapes, places where you can choose any combination are useful.
This review is about item#06869064.

Related Products