Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Germicidal Lamp

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
Lights Form
Glow starter type
Connector
G13
Pipe Diameter (phi mm)
25.5
Type
Straight tube fluorescent lamp
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Current (A) Weight (g) Type Ultraviolet Radiation Strength (microW/cm2) Tube Length (mm) Ultraviolet-Rays Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Current (A) Weight (g) Type Ultraviolet Radiation Strength (microW/cm2) Tube Length (mm) Ultraviolet-Rays Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 0.23 58 10W form 29 330 2.7 1PC 1 GL-10 03787707 23.99 SGD
In stock
15 0.3 71 15W form 51 436 4.9 1PC 1 GL15 09927206 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Microbial experiment
4
From Japan
On 2014-03-24 16:14:59
It was saved because the price was reasonable and immediate delivery.
This review is about item#09927206.
To the inoculator for fungus cultivation.
4
From Japan
On 2013-10-08 18:40:35
It is unknown how long it will have since it is on for 24 hours. Is it better for one year?
This review is about item#03787707.

Related Products