Buy more than* S$200* and get FREE SHIPPING

Nylon Jacket

4.50 (28)
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Size Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Size Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 - 92 83 72 - 80 160 - 170 71 M Navy Nylon 100% (resin coating processing) 325-5212 1PC 1 2203 06394446 9.99 SGD
Shipped after 2018-04-23
90 - 98 86 78 - 88 170 - 180 74 L Navy Nylon 100% ( Resin coating ) 325-5191 1PC 1 2203 06394455 9.99 SGD
Shipped after 2018-04-23
96 - 104 88 86 - 96 175 - 185 77 LL Navy Nylon 100% (resin coating processing) 325-5204 1PC 1 2203 06394464 9.99 SGD
Shipped after 2018-04-23
102 - 110 90 94 - 104 175 - 185 79 3L Navy Nylon 100% (resin coating processing) 324-6370 1PC 1 2203 06394473 9.99 SGD
Shipped after 2018-04-23
84 - 92 83 72 - 80 160 - 170 71 M Dark Crimson Nylon 100% ( Resin coating ) - 1PC 1 2203 06394482 9.99 SGD
Shipped after 2018-04-23
90 - 98 86 78 - 88 170 - 180 74 L Dark red Nylon 100% (resin coating processing) - 1PC 1 2203 06394491 9.99 SGD
Shipped after 2018-04-23
96 - 104 88 86 - 96 175 - 185 77 LL Dark Crimson Nylon 100% ( Resin coating ) - 1PC 1 2203 06394507 9.99 SGD
Shipped after 2018-04-23
102 - 110 90 94 - 104 175 - 185 79 3L Dark red Nylon 100% (resin coating processing) - 1PC 1 2203 06394516 9.99 SGD
Shipped after 2018-04-23
84 - 92 83 72 - 80 160 - 170 71 M Blue Nylon 100% (resin coating processing) - 1PC 1 2203 09445292 9.99 SGD
Shipped after 2018-04-23
90 - 98 86 78 - 88 170 - 180 74 L Blue Nylon 100% (resin coating processing) - 1PC 1 2203 09445301 9.99 SGD
Shipped after 2018-04-23
96 - 104 88 86 - 96 175 - 185 77 LL Blue Nylon 100% (resin coating processing) - 1PC 1 2203 09445317 9.99 SGD
Shipped after 2018-04-23
102 - 110 90 94 - 104 175 - 185 79 3L Blue Nylon 100% (resin coating processing) - 1PC 1 2203 09445326 9.99 SGD
Shipped after 2018-04-23
84 - 92 83 72 - 80 160 - 170 71 M White Nylon 100% (resin coated processing) - 1PC 1 2203 35351032 9.99 SGD
Shipped after 2018-04-23
90 - 98 86 78 - 88 170 - 180 74 L White Nylon 100% (resin coated processing) - 1PC 1 2203 35351041 9.99 SGD
Shipped after 2018-04-23
96 - 104 88 86 - 96 175 - 185 77 LL White Nylon 100% (resin coated processing) - 1PC 1 2203 35351057 9.99 SGD
Shipped after 2018-04-23
102 - 110 90 94 - 104 175 - 185 79 3L White Nylon 100% (resin coated processing) - 1PC 1 2203 35351066 9.99 SGD
Shipped after 2018-04-23
84 - 92 83 72 - 80 160 - 170 71 M Black Nylon 100% (resin coating processing) - 1PC 1 2203 35351075 9.99 SGD
Shipped after 2018-04-23
90 - 98 86 78 - 88 170 - 180 74 L Black Nylon 100% (resin coating processing) - 1PC 1 2203 35351084 9.99 SGD
Shipped after 2018-04-23
96 - 104 88 86 - 96 175 - 185 77 LL Black Nylon 100% (resin coating processing) - 1PC 1 2203 35351093 9.99 SGD
Shipped after 2018-04-23
102 - 110 90 94 - 104 175 - 185 79 3L Black Nylon 100% (resin coated processing) - 1PC 1 2203 35351102 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 19
4 star 7
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
At the time of a light rain
5
From Japan
On 2017-04-26 16:44:03
I walked while holding a big baggage, I wore this yakke without having that umbrella, it is a very good commodity.
This review is about item#35351093.
During wood work
4
From Japan
On 2017-01-31 21:00:40
This carpet is also useful for winter in woodworking work at carport.
This review is about item#6394507.
For work
5
From Japan
On 2016-07-21 12:53:39
Accessories are included in the front pocket, which is convenient when working in a freezer.
This review is about item#09445292.
Fishery
5
From Japan
On 2016-05-24 16:31:53
Because it dries quickly even when washed (^ ^) / It is better if the water repellent lasts long!
This review is about item#06394516.
Farm work
4
From Japan
On 2016-04-23 18:40:59
It is convenient because the thin and cuffs are closed, and because the fasteners on the neck are large, you do not have to feel clogged.
This review is about item#06394473.
For work
5
From Japan
On 2015-11-11 10:57:28
Very good, so I repeat. Although it is a small pattern, it does not matter even if it is 3L because it is layered.
This review is about item#06394473.
Emergency use
2
From Japan
On 2015-09-21 22:31:29
Bought as a weather deficiency, for cold weather, making it simple without making it bulky. But it will evaporate, the body will cool down rather
This review is about item#09445326.
Painting work
5
From Japan
On 2015-08-02 10:49:20
There is no big problem. However, it is a thing that is troublesome in storage place when it is used repeatedly. I would appreciate it if the paint does not cling to it and it will shatter it.
This review is about item#06394473.
Farm work on rainy weather
5
From Japan
On 2015-04-17 16:28:57
It is light and easy to use as waterdrop repelling and well storming Because the use of rainy weather is not yet after washing, how about the repelling of water droplets? I am concerned.
This review is about item#06394464.
Working outdoors
5
From Japan
On 2015-04-16 18:14:23
Pleasant to purchase is pleased
This review is about item#35351093.

Related Products