Buy more than* S$200* and get FREE SHIPPING

Glycerine Filled Pressure Gauge,

5.00 (2)
2014 TRUSCO Published Page
1-1093
Materials (share)
SUS316
Materias (Bourdon Tube)
SUS316
Outer Diameter (phi mm)
60
Weight (g)
300
Joint Size
R1/4
Case Shape
No A-type vertical spit
...see all>
Product Options
ADD TO CART
Measuring Range (MPa) TRUSCO Part Number Minimum Scale (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (MPa) TRUSCO Part Number Minimum Scale (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 2.5 157-5970 0.100 1PC 1 GV50-173-2.5MPa 02001343 83.72 SGD
Shipped after 2017-09-28
0 to 0.4 157-5929 0.020 1PC 1 GV50-173-0.4MPa 02001264 83.73 SGD
Shipped after 2017-09-28
0 to 2.0 157-5961 0.100 1PC 1 GV50-173-2.0MPa 02001334 83.72 SGD
In stock
0 to 3.5 157-5988 0.100 1PC 1 GV50-173-3.5MPa 02001361 89.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Internal pressure measurement of Jet engine
5
From Japan
On 2015-11-03 23:10:30
Although there is no problem, it is even better if there is a 0.25 Mpa scale
This review is about item#02001246.
Liquid line pumping pressure for presentation
5
From Japan
On 2014-09-06 09:02:59
It is made by Nagano Keiki and is a good one. It contains glycerin and is resistant to vibration, and the point called stainless body is also good. Since it is a tapered screw, it does not need an adapter and it is saved.
This review is about item#02001291.

Related Products