Buy more than* S$200* and get FREE SHIPPING

Board Anchor

4.20 (5)
Caution
On configuration size of A409C, L, and O, hook sizes are not included.
Purpose
Equipment mounting to a hollow wall such as gypsum board
...see all>
Product Options
ADD TO CART
Screw Dimension (mm) Compatible Base Material Thickness (mm) Dimension / Size (mm) Pilot Hole Diameter (phi mm) Cross Hole Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimension (mm) Compatible Base Material Thickness (mm) Dimension / Size (mm) Pilot Hole Diameter (phi mm) Cross Hole Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1Box(40PC) 1 A409OB 02273817 36.99 SGD
In stock
- - - - - - 1Box(35PC) 1 A514B 02273853 37.99 SGD
In stock
phi4x30 1 - 5 phi6.8x22 9 No.2 123-7837 1Box(60PC) 1 A405B 02273774 35.99 SGD
In stock
phi 4 X 40 3 - 9.5 phi 6.8 X 34 9 No.2 - 1Box(55PC) 1 A409B 02273783 36.99 SGD
In stock
phi4x45 9 - 16 phi6.8x40 9 No.2 123-7853 1Box(50PC) 1 A416B 02273826 36.99 SGD
In stock
phi4x55 16 - 23 phi6.8 X 48 9 No.2 123-7861 1Box(50PC) 1 A423B 02273835 36.99 SGD
In stock
phi4x70 31 - 38 phi6.8 X 68 9 No.2 123-7870 1Box(40PC) 1 A438B 02273844 36.99 SGD
In stock
phi 4 X 40 3 - 9.5 phi 6.8 X 34 9 - - 1Box(40PC) 1 A409CB 02273792 36.99 SGD
In stock
phi4 X 40 3 - 9.5 phi6.8 X 34 9 - - 1Box(40PC) 1 A409LB 02273801 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As a gypsum board anchor for home appliances, lighting equipment, air conditioning construction etc.
5
From Japan
On 2017-11-25 22:48:53
As a gypsum board anchor, a simplified type is also used, but this can be used for ceiling because it can be securely fixed, but it will not loosen although it takes time and effort to install. However, it is easy to lose the fixing pins when fixing the anchor, so I want to be careful.
This review is about item#2273826.
Work
5
From Japan
On 2015-10-21 14:50:56
Very well for the price, I would like to continue using it in the future.
This review is about item#02273783.
Other installation work including air conditioner installation work
5
From Japan
On 2012-07-24 12:13:23
The goods themselves are not problematic, but the delivery of the monotail is problematic. When I requested more than one, I came with other goods, but the contents of the board anchor were lit and the contents were scattered. I planned to give it to each person in charge for each pack, but it was serious that I had to count the number because contents were scattered. Since it is supposed to be 1 packing with 6 pieces, I think that it is in a box in 6 units or it is troublesome but I think that it is quite different simply by holding the lid about 2 places with cellophane tape etc. . Moreover, since the outer box of the packaging is a cardboard of Yorereye, depending on the situation, I think that board anchor that jumped out of the case has gone out of the gaps and holes of the box. Moreover, it will not be possible to deny the possibility that it will be crushed and not used as it comes out from the case, so I want you to use a little more care in packing.
This review is about item#02273835.
Air conditioner indoor unit installation and others
5
From Japan
On 2012-06-17 20:45:22
It is still easy to install, there is strength
This review is about item#02273835.
It was used when installing control board etc to gypsum board.
1
From Japan
On 2011-11-08 16:53:40
I made a specified hole in the gypsum board and turned this product with an embedded hook, but the protruding part stuck on the board surface of the main body dug a large hole in the board as the role of the drill. I thought that how to use it was bad, I put it in the embedded state and turned the holding hook with a pliers, but the part with the protrusion breaks in a few times very hardly and the anchor can not be removed It was. As an improvement point, I think whether it can be supported by protrusions as the body breaks more softly.
This review is about item#02273792.

Related Products