Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Application Clamping Tube Diamater (mm phi) Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Dimension Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Clamping Tube Diamater (mm phi) Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Dimension Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27 to 89 600 124-9371 2-1029 80A 2.25 600 1PC 1 APW-600 02185023 199.99 SGD
In stock
- 48 to 114 900 124-9380 2-1029 100A 4.35 900 1PC 1 APW-900 02185032 389.99 SGD
Shipped after 2018-06-26
Push-In Fittings(Straight) 21 to 76 450 124-9363 2-1029 65A 1.50 450 1PC 1 APW-450 02185014 129.99 SGD
In stock
Push-In Fittings(Straight) 17 - 61 350 - - - - - 1PC 1 APW350 02185005 91.99 SGD
In stock
- 6 - 43 250 124-9339 - - - - 1PC 1 APW250 02184987 66.99 SGD
In stock
- 10 - 49 300 124-9347 - - - - 1PC 1 APW300 02184996 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Plumbing
5
From Japan
On 2018-03-29 20:22:44
Lobtex products are expensive to purchase, but easy to use.
This review is about item#2184987.
Piping work
4
From Japan
On 2017-11-26 14:30:01
I am firm and think that it is very good. It seems that there is also durability.
This review is about item#2184996.
Piping work
5
From Japan
On 2015-07-25 09:13:28
Easy to work at high places because it is light weight
This review is about item#02185014.

Related Products