Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 220 321-6331 2-0938 1PC 1 FK3 36954337 24.99 SGD
In stock
220 220 321-6349 2-0940 1PC 1 FK4 37031811 24.99 SGD
In stock
220 220 - - 1PC 1 FK5 37031836 23.99 SGD
In stock
275 235 321-6365 - 1PC 1 FK6 37031854 29.99 SGD
In stock
275 235 123-9872 - 1PC 1 FK1 02185793 25.99 SGD
In stock
275 235 321-6322 - 1PC 1 FK2 36954321 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 3
1 star 2
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
Used for wiring repairs of automobiles
4
From Japan
On 2018-01-10 19:04:40
I purchased the cheapest used to date so it was very hard to use. I wish I should have brought up earlier.
This review is about item#36954321.
Used for wiring repair of scooter
5
From Japan
On 2017-08-14 15:12:02
There is no mistake in the standard product. I am satisfied with ease of use.
This review is about item#37031836.
Crimp terminal power tool!
5
From Japan
On 2016-12-05 15:00:18
I used another crimping pliers, but I am dissatisfied and it is not enemy for reborn Lobutex !!
This review is about item#2185793.
Crimping
2
From Japan
On 2016-04-19 15:23:31
Besides crimping, cable strippers can also be used, but the sharpness is very bad. I also inquired to the manufacturer, but it seems that sharpness deliberately makes me sweet so as not to cut the electric wire. We recommend purchasing a dedicated cable stripper.
This review is about item#37031811.
Connection work to terminal block
3
From Japan
On 2016-04-12 10:55:37
FK 2 purchase, crimping of insulated terminals is OK, but crimping of bare terminals requires considerable force. I tried both for 11.25 sq. Although the thickness of the blade is 4 mm for the bare terminal, it becomes lightly tightened if the blade thickness is made thin like the case of the insulated terminal. In my case the file for 1.25 for 2.66 mm and the for 2.0 for 2.86 mm were saved so that the mountain of the male die became flat. When peeling off the paint of the female die, the result of crimping became glossy and it became clean. I think the blade thickness may be even thinner. For your information.
This review is about item#36954321.
Crimping work of terminals
5
From Japan
On 2015-06-12 18:23:10
It is a staple from ancient times. Good handling and good, it is a tough tool that can be used for a long time.
This review is about item#02185793.
Mounting Navigation
5
From Japan
On 2015-05-19 16:16:42
Why can not you purchase this product at this price Why can not you buy it?
This review is about item#02185793.
Car maintenance
4
From Japan
On 2014-06-01 17:17:51
The price is satisfied cheaply.
This review is about item#37031836.
To crush fasteners
2
From Japan
On 2014-04-30 20:19:42
It seemed that I picked something outside the standard, and it did not become usable at all! I did not know what product I tried until I got it, I did not understand until I picked it up, and I also got some strength. After all, I did not use this tool.
This review is about item#02185793.
Cutting of wire and caulking of aluminum sleeve
1
From Japan
On 2014-03-12 20:15:49
can not cut. A wire of only 1 mm can not be cut. When you look at the structure of the cutter part sharply and you can only crush it because it is "a pliers instead of a blade". Unfortunately, I feel cheated.
This review is about item#02185793.

Related Products