Buy more than* S$200* and get FREE SHIPPING

Lobster Nail Plug

4.75 (4)
...see all>
Product Options
ADD TO CART
Material 2014 TRUSCO Published Page TRUSCO Part Number Maximum Attachment Thickness (mm) Pilot Hole Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material 2014 TRUSCO Published Page TRUSCO Part Number Maximum Attachment Thickness (mm) Pilot Hole Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body: Nylon bis: Steel - - 6 5 (Sleeve) 35 1Box(200PC) 1 NP535 02274063 44.99 SGD
In stock
Body: Nylon bis: Steel - - 5 5 (Sleeve) 25 1Box(200PC) 1 NP525 02274054 42.99 SGD
In stock
- - - - - - 1Box(150PC) 1 NP635 02274081 44.99 SGD
In stock
- - - - - - 1Box(200PC) 1 NP425 02274045 38.99 SGD
In stock
Body: Nylon screw: Steel 1-2216 123-8744 20 6 (Sleeve) 50 1Box(100PC) 1 NP650 02274097 34.99 SGD
Shipped after 2018-01-19
Body: Nylon screw: Steel 1-2216 123-8701 20 5 (Sleeve) 50 1Box(150PC) 1 NP550 02274072 43.99 SGD
Shipped after 2018-01-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mounting bracket to RC block base
5
From Japan
On 2016-10-03 18:28:20
It is possible to fix with considerable strength and it is ideal for fixing to a block
This review is about item#2274081.
Fix plywood to concrete part
4
From Japan
On 2015-09-09 14:48:44
I used Hilty's equivalent plug, but it is somewhat cheap and easy to use because it is the same.
This review is about item#02274054.
Light iron foundation runner - fixed
5
From Japan
On 2014-09-17 18:05:08
Plastic is hard and easy to drive.
This review is about item#02274054.
Fixing of air conditioner, conduit etc.
5
From Japan
On 2014-03-15 20:57:57
Duct of air conditioner etc. can pull down hole from the top of the duct and insert curl as it is, so the work will proceed smoothly without need for marking. Insertion is possible even if you hammer with a hammer or tighten with a screwdriver. The nail anchor of another person is bent at the time of insertion because the curled part is soft, but this product is easy to insert without bending because the white curled part is hard.
This review is about item#02274045.

Related Products