Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Diameter of rivet (phi mm) TRUSCO Part Number Collar Size (phi mm) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter of rivet (phi mm) TRUSCO Part Number Collar Size (phi mm) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 - 9.6 20.1 4.9-5.0 12.7 15.9 1pack(30pc) 1 HNSA610P 21718384 7.99 SGD
In stock
2.4 125-8257 4.8 5.6 2.5 - 2.6 1.0 3.2 1Pack(100PC) 1 NSA32P 02186545 7.99 SGD
In stock
2.4 125-8303 4.8 9.1 2.5 - 2.6 3.2 6.4 1Pack(100PC) 1 NSA34P 02186572 8.99 SGD
In stock
3.2 125-8940 6.4 6.5 3.3 - 3.4 1.0 3.2 1Pack(100PC) 1 NSA42P 02186606 8.99 SGD
In stock
3.2 125-8958 6.4 8.2 3.3 - 3.4 1.6 4.8 1Pack(100PC) 1 NSA43P 02186624 8.99 SGD
In stock
3.2 125-8966 6.4 9.9 3.3 - 3.4 3.2 6.4 1Pack(100PC) 1 NSA44P 02186642 8.99 SGD
In stock
3.2 125-8974 6.4 11.6 3.3 - 3.4 4.8 8.0 1Pack(100PC) 1 NSA45P 02186667 9.99 SGD
In stock
3.2 125-8982 6.4 13.3 3.3 - 3.4 6.4 9.5 1Pack(100PC) 1 NSA46P 02186685 10.99 SGD
In stock
4.0 125-8991 8.0 7.2 4.1 - 4.2 1.2 3.2 1Pack(75PC) 1 NSA52P 02186712 8.99 SGD
In stock
4.0 125-9008 8.0 8.9 4.1 - 4.2 1.6 4.8 1Pack(75PC) 1 NSA53P 02186737 8.99 SGD
In stock
4.0 125-9016 8.0 10.5 4.1 - 4.2 3.2 6.4 1Pack(75PC) 1 NSA54P 02186755 8.99 SGD
In stock
4.0 125-9024 8.0 12.2 4.1 - 4.2 4.8 8.0 1Pack(75PC) 1 NSA55P 02186773 8.99 SGD
In stock
4.0 125-9032 8.0 13.9 4.1 - 4.2 6.4 9.5 1Pack(75PC) 1 NSA56P 02186791 9.99 SGD
In stock
4.0 125-9041 8.0 17.2 4.1 - 4.2 9.5 12.7 1Pack(75PC) 1 NSA58P 02186816 11.99 SGD
In stock
4.8 125-9059 9.6 9.3 4.9 - 5.0 1.6 4.8 1Pack(50PC) 1 NSA63P 02186895 8.99 SGD
In stock
4.8 125-9067 9.6 11.0 4.9 - 5.0 3.2 6.4 1Pack(50PC) 1 NSA64P 02186913 8.99 SGD
In stock
4.8 125-9075 9.6 12.8 4.9 - 5.0 4.8 8.0 1Pack(50PC) 1 NSA65P 02186931 9.99 SGD
In stock
4.8 125-9083 9.6 14.5 4.9 - 5.0 6.4 9.5 1Pack(50PC) 1 NSA66P 02186956 9.99 SGD
In stock
4.8 125-9091 9.6 17.9 4.9 - 5.0 9.5 12.7 1Pack(30PC) 1 NSA68P 02186974 7.99 SGD
In stock
4.8 125-9105 9.6 20.1 4.9 - 5.0 12.7 15.9 1Pack(30PC) 1 NSA610P 10440622 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.21
19 Customer Reviews
The reviews are automatic translation.
Used for joining aluminum plate
4
From Japan
On 2018-03-13 18:34:11
It was able to crumble easily. Another problem is strength, somewhat higher but stainless steel products as well I want to use it.
This review is about item#2186545.
Repair of tool box
3
From Japan
On 2017-10-24 14:49:56
I ordered things that have never used rivets, but it is saved if you attach a picture of the shape after tightening. The part that was tightened more than I thought was too big to use almost.
This review is about item#2186755.
Attachment of rail with attached file for screen door
5
From Japan
On 2017-03-27 18:48:25
If screwed in, the screw head sometimes hits the screen door in some cases. I think the rivet is simple and convenient to install without such a thing
This review is about item#2186606.
Fasten the muffler cover with rivets
5
From Japan
On 2017-03-07 15:23:29
I screwed down the bike's muffler cover and crushed, I removed it and fixed it, but I needed a rivet to fix and purchased it. It can be used normally.
This review is about item#2186895.
Truck carrier repair Other
5
From Japan
On 2016-07-13 16:24:23
Since there are sizes, it is convenient because you can choose while looking at the catalog of Monotaro. Product is used without any problem.
This review is about item#02186895.
Car maintenance
4
From Japan
On 2015-12-11 18:04:26
I bought this because it was rich in delicate sizes. It is a product that can be used without anxiety or problem.
This review is about item#02186737.
Fastening of aluminum plate
5
From Japan
On 2015-12-08 14:57:09
It was used to fix the middle aggregate and the side plate to make an aluminum case. I had a nice time.
This review is about item#02186642.
Aluminum tortoise repair on truck.
3
From Japan
On 2015-10-27 19:50:11
I want to have 100 bottles of 500 bottles.
This review is about item#10440622.
Fixtures
3
From Japan
On 2015-10-05 14:02:44
Normal upper class !!
This review is about item#02186545.
Assembling the warehouse
5
From Japan
On 2015-08-29 23:22:49
I used it when assembling aluminum square material. I hit it with an air riveter to the place where strength is demanded but the diameter of the brim was large, and it finished well well. However, it was a drawback that the shaft was thicker and harder to slip out than I thought.
This review is about item#02186913.

Related Products