Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Collar Size (phi mm) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number RoHS Directive Shear Strength (KN) Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Collar Size (phi mm) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number RoHS Directive Shear Strength (KN) Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.6 29.7 4.9 to 5.0 22.3 25.4 4.8 1-2221 125-8923 Compliant products 2.20 3.30 1Box(500PC) 1 NSA616 02186861 159.99 SGD
Shipped after 2018-04-27
9.6 28.2 4.9 to 5.0 19.1 22.3 4.8 1-2221 125-8907 Compliant products 2.20 3.30 1Box(500PC) 1 NSA614 02186852 139.99 SGD
Shipped after 2018-04-27
12.8 12.4 6.5 to 6.6 3.2 6.4 6.4 - - Compliant products 3.4 3.4 1Box(500PC) 1 NSA84 40482312 229.99 SGD
In stock
4.8 9.1 2.5 to 2.6 3.2 6.4 2.4 1-2221 125-8281 Compliant 0.48 0.7 1Box(1000PC) 1 NSA34 02186563 54.99 SGD
In stock
9.6 12.8 4.9 - 5.0 4.8 8 4.8 - - Compliant products 2.2 3.3 1Box(1000PC) 1 NSA65 02186922 119.99 SGD
In stock
9.6 17.9 4.9 - 5.0 9.5 12.7 4.8 - - Compliant products 2.2 3.3 1Box(1000PC) 1 NSA68 02186965 139.99 SGD
In stock
12.8 25.4 6.5 to 6.6 15.9 19.1 6.4 1-2221 372-4646 Compliant products 3.40 3.40 1Box(500PC) 1 NSA812 40482355 319.99 SGD
Shipped after 2018-04-27
12.8 28.6 6.5 to 6.6 19.1 22.3 6.4 1-2221 372-4662 Compliant products 3.40 3.40 1Box(500PC) 1 NSA814 40482364 399.99 SGD
Shipped after 2018-04-27
12.8 9.2 6.5 to 6.6 1.6 3.2 6.4 1-2221 372-4689 Compliant products 3.40 3.40 1Box(500PC) 1 NSA82 40482303 199.99 SGD
In stock
12.8 15.6 6.5 to 6.6 6.4 9.5 6.4 - - Compliant products 3.40 3.40 1Box(500PC) 1 NSA86 40482321 239.99 SGD
In stock
12.8 22.1 6.5 to 6.6 12.7 15.9 6.4 1-2221 372-4620 Compliant products 3.40 3.40 1Box(500PC) 1 NSA810 40482346 299.99 SGD
Shipped after 2018-04-27
12.8 18.9 6.5 to 6.6 9.5 12.7 6.4 1-2221 372-4735 Compliant products 3.40 3.40 1Box(500PC) 1 NSA88 40482337 269.99 SGD
In stock
6.4 16.7 3.3 to 3.4 9.5 12.7 3.2 1-2221 125-8486 Compliant products 0.96 1.35 1Box(1000PC) 1 NSA48 02186694 73.99 SGD
Shipped after 2018-04-27
6.4 23.0 3.3 to 3.4 15.9 19.1 3.2 1-2221 372-3950 Compliant products 0.87 1.34 1Box(1000PC) 1 NSA412 39450896 139.99 SGD
Shipped after 2018-04-27
8.0 19.7 4.1 to 4.2 12.7 15.9 4.0 1-2221 372-4042 Compliant products 1.55 2.20 1Box(1000PC) 1 NSA510 39450905 169.99 SGD
Shipped after 2018-05-01
6.4 19.0 3.3 to 3.4 12.7 15.9 3.2 1-2221 372-3941 Compliant products 0.87 1.34 1Box(1000PC) 1 NSA410 39450887 129.99 SGD
Shipped after 2018-04-27
8.0 23.0 4.1 to 4.2 15.9 19.1 4.0 1-2221 372-4051 Compliant products 1.55 2.20 1Box(1000PC) 1 NSA512 39450914 169.99 SGD
Shipped after 2018-04-27
4.8 5.6 2.5 - 2.6 1 3.2 2.4 - 125-8231 - - - 1Box(1000PC) 1 NSA32 02186536 50.99 SGD
In stock
4.8 7.6 2.5 - 2.6 1.6 4.8 2.4 - 125-8265 - - - 1Box(1000PC) 1 NSA33 02186554 53.99 SGD
In stock
6.4 4.8 3.3 - 3.4 1 1.6 3.2 - 125-8311 - - - 1Box(1000PC) 1 NSA41 02186581 44.99 SGD
In stock
6.4 6.5 3.3 - 3.4 1 3.2 3.2 - 125-8338 - - - 1Box(1000PC) 1 NSA42 02186597 46.99 SGD
In stock
6.4 8.2 3.3 - 3.4 1.6 4.8 3.2 - 125-8362 - - - 1Box(1000PC) 1 NSA43 02186615 48.99 SGD
In stock
6.4 9.9 3.3 - 3.4 3.2 6.4 3.2 - 125-8397 - - - 1Box(1000PC) 1 NSA44 02186633 50.99 SGD
In stock
6.4 11.6 3.3 - 3.4 4.8 8 3.2 - 125-8427 - - - 1Box(1000PC) 1 NSA45 02186651 58.99 SGD
In stock
6.4 13.3 3.3 - 3.4 6.4 9.5 3.2 - 125-8451 - - - 1Box(1000PC) 1 NSA46 02186676 65.99 SGD
In stock
8.0 7.2 4.1 - 4.2 1.2 3.2 4 - 125-8508 - - - 1Box(1000PC) 1 NSA52 02186703 61.99 SGD
In stock
8.0 8.9 4.1 - 4.2 1.6 4.8 4 - 125-8532 - - - 1Box(1000PC) 1 NSA53 02186721 65.99 SGD
In stock
8.0 10.5 4.1 - 4.2 3.2 6.4 4 - 125-8567 - - - 1Box(1000PC) 1 NSA54 02186746 66.99 SGD
In stock
8.0 12.2 4.1 - 4.2 4.8 8 4 - 125-8591 - - - 1Box(1000PC) 1 NSA55 02186764 72.99 SGD
In stock
8.0 13.9 4.1 - 4.2 6.4 9.5 4 - 125-8621 - - - 1Box(1000PC) 1 NSA56 02186782 79.99 SGD
In stock
8.0 17.2 4.1 - 4.2 9.5 12.7 4 - 125-8656 - - - 1Box(1000PC) 1 NSA58 02186807 84.99 SGD
In stock
9.6 21.3 4.9 - 5.0 12.7 15.9 4.8 - 125-8851 - - - 1Box(1000PC) 1 NSA610 02186825 149.99 SGD
In stock
9.6 24.8 4.9 - 5.0 15.9 19.1 4.8 - 125-8885 - - - 1Box(500PC) 1 NSA612 02186843 86.99 SGD
In stock
9.6 7.6 4.9 - 5.0 1.6 3.2 4.8 - 125-8681 - - - 1Box(1000PC) 1 NSA62 02186877 96.99 SGD
In stock
9.6 9.3 4.9 - 5.0 1.6 4.8 4.8 - 125-8702 - - - 1Box(1000PC) 1 NSA63 02186886 109.99 SGD
In stock
9.6 11 4.9 - 5.0 3.2 6.4 4.8 - 125-8737 - - - 1Box(1000PC) 1 NSA64 02186904 109.99 SGD
In stock
9.6 14.5 4.9 - 5.0 6.4 9.5 4.8 - 125-8796 - - - 1Box(1000PC) 1 NSA66 02186947 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Handicraft
5
From Japan
On 2015-04-28 16:36:36
This item is always indebted. Also thank you.
This review is about item#02186694.
Used in assembly work of our products
5
From Japan
On 2014-11-04 13:56:19
Although we have been using Lovtex's blind rivets for many years, they are useful without any problems.
This review is about item#02186703.
I mainly use thin aluminum plate fastening.
5
From Japan
On 2014-07-16 15:49:51
In nearby sales floor there are not many goods / boxes selling items that are many. It is very helpful within the range of furniture and fare free range.
This review is about item#02186651.
For fastening the frame at both ends of the tilting of the aluminum track
5
From Japan
On 2014-04-22 20:58:54
I was glad to be able to order it because I am looking for a 6.4 mm thick blind rivet. I was not looking for anything at home center.
This review is about item#40482321.
Fixing your own work
3
From Japan
On 2014-04-03 17:48:09
There is no problem in use. Because it uses it comparatively, it was used for stock considerably to a large extent.
This review is about item#02186633.
Repair of tables and chairs
4
From Japan
On 2012-10-26 11:02:33
If the finish after riveting is more beautiful if it is more beautiful, in normal use there is no problem at all. It will be saved because it does not break up on the way like cheap rivets.
This review is about item#02186746.
Mounting of automobile hood
5
From Japan
On 2012-03-17 10:53:17
As a result of comparing several companies, Robtex made the best quality. It crushes straight and there is no cutting of the shaft during caulking.
This review is about item#02186764.
Exchange of automobile hood
5
From Japan
On 2012-01-20 16:12:25
If it is a cheap store in the home center, it will not collapse straight, but Lobexx will crush almost straight. It is a reliable product.
This review is about item#02186721.

Related Products