Buy more than* S$200* and get FREE SHIPPING

Stainless steel set color

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfering Diameter (mm)
34
Chamfering (mm)
1
Set Screw
M8x8
Outer Diameter (phi mm)
42
Inner Diameter (phi mm)
25
Dimension (mm)
P:9
Width (mm)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SUS-SC-2518 00469034 14.99 SGD
Shipped after 2018-06-04
ADD TO CART