Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D Kind Safety Belt, 1 Hanging U Letter Hanging CommonNylon Rope

3.50 (2)
Auxiliary Belt Length (mm)
700
Auxiliary Belt Width (mm)
75, (Backing material: 85)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
2100
Lanyards (Diameter)(mm)
16
Hook
FS-70
Rope Specification (mm)
Nylon rope diameter 16 diameter x 2000 mm length
Belt Specification (mm)
2 D RINGS, ROTARY HOOK (OPEN 13) TORSO BELT W75, BACKING MATERIAL W85
Weight (g)
About 2050
TRUSCO Part Number
122-7262
Application
Power line work, power distribution wire construction, communication wire construction, internal wire engineering, construction, civil construction, other high-altitude work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 63D-27 02333712 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Elevation work
2
From Japan
On 2014-05-07 16:09:22
The length of the belt was tight around my waist. I am ordering only a long belt now.
This review is about item#02333712.
Prune Takagi
5
From Japan
On 2013-12-13 20:49:42
This time, I bought it for pruning Takagi, but I am satisfied with ease of use. I think that it would be better to have a suspenders because it becomes somewhat heavier when equipped with pruning scissors etc., but it would have been better if the suspender brackets were attached in advance. Also, it is even better if you can choose the length of the belt ...
This review is about item#02333712.

Related Products