Buy more than* S$200* and get FREE SHIPPING

D Kind Safety Belt, 1 Hanging U Letter Hanging CommonNylon Rope

Material (lanyards)
Nylon (red core)
Auxiliary Belt Length (mm)
700
Auxiliary Belt Width (mm)
90, (Backing material: 100)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
2100
Lanyards (Diameter)(mm)
16
Hook Mass (g)
About 300
Hook Tension Strength (kN)
Less than 16
Hook Full Length (mm)
185
Hook
FS-101-2
Buckle
Aluminum buckles
Hook Opening (mm)
19
Belt Color
Blue
Belt Specification (mm)
TWO D RINGS x2, V ANGLE RING x1
Weight (g)
About 1800
TRUSCO Part Number
122-7301
Specification
3 strand lanyard
Application
Power line work, power distribution wire construction, communication wire construction, internal wire engineering, construction, civil construction, other high-altitude work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TD-27 02333791 379.99 SGD
In stock
ADD TO CART

Related Products