Buy more than* S$200* and get FREE SHIPPING

Safety Belt, "78 RORIP"

5.00 (1)
Material (rope)
Nylon
Lanyards (length) (mm)
500 (child leash)
Lanyards (Diameter)(mm)
12 (child leash)
Materials (hook)
Steel
Hook
No.27C
Hook Opening (mm)
12
Material (Body)
Steel
TRUSCO Part Number
388-2292
Compatible
phi16 vertical parent rope - 18mm (3 strokes) synthetic fiber ropes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78R-4 02333721 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging of trees
5
From Japan
On 2018-02-05 19:17:45
This time I used it to cut trees. I was able to get up very smoothly. It is made very safe
This review is about item#2333721.

Related Products