Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lanyard Safety Belt

Sub Lanyard Length (mm)
1000
Primary Lanyard Effective Length (mm)
1700
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Hook Full Length (mm)
218
Hook Opening (mm)
50
Specification
8 strand lanyard
...see all>
Product Options
ADD TO CART
Secondary Lanyard Diameter (mm) Primary Lanyard Strap Width (mm) Hook Mass (g) Hook Tension Strength (kN) Hook Belt Color Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Secondary Lanyard Diameter (mm) Primary Lanyard Strap Width (mm) Hook Mass (g) Hook Tension Strength (kN) Hook Belt Color Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 11 About 335 13.0 or more (Main) FS-99 (Auxillary) FS-99-1 Blue Rope type About 1300 1PC 1 LSA-2-99S 06783752 109.99 SGD
In stock
- - About335 13.0 or more (Main) FS-99 (Vice) FS-99-1 Black Rope About1300 1PC 1 LSA-2-99S 36674443 109.99 SGD
In stock
11 11 Around 335 13.0 or more (Main) FS-99 (Auxillary) FS-99 Yellow Rope type About 1300 1PC 1 LSA-2-99S 06783716 109.99 SGD
In stock
11 11 About 335 13.0 or more (Main) FS-99 (Auxillary) FS-99-1 Green Rope type About 1300 1PC 1 LSA-2-99S 06783743 109.99 SGD
In stock
ADD TO CART

Related Products