Buy more than* S$200* and get FREE SHIPPING

C Class Safety Belt, U Shape Only), Cremona Rope

Material (body belt)
Made of steel
Auxiliary Belt Width (mm)
75, (Backing material: 85)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
2100
Lanyards (Diameter)(mm)
16
Hook Tension Strength (kN)
13.0 or more
Hook Opening (mm)
13
Belt Color
Blue
Specification
3 strand lanyard
Application
Power distribution wire construction, internal wire construction, communication wire construction, and other high-altitude work.
...see all
Product Options
ADD TO CART
Auxiliary Belt Length (mm) Hook Mass (g) Hook Full Length (mm) Hook Belt Specification (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auxiliary Belt Length (mm) Hook Mass (g) Hook Full Length (mm) Hook Belt Specification (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
650 About 250 132 FS-60 D RING AND ANGLE RING X 1 EACH About 1660 122-7220 1Set 1 FC-11 02333746 149.90 SGD
Shipped after 2017-03-27
700 About 325 157 FS-70 D RING x2 AND ANGLE RING x1 About 1840 122-7238 1Set 1 FC-22 02333755 179.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products