Buy more than* S$200* and get FREE SHIPPING

Safety Belt Supporter

4.00 (3)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (strap width) (mm)
18
Hook Opening (mm)
50
Weight (g)
980
...see all>
Product Options
ADD TO CART
Hook Full Length (mm) Hook Buckle Color Rope Width W x Length L (mm) Type Belt Color TRUSCO Part Number Type Abstract Lanyards (length) (mm) Lanyards (permissible length) (mm) Hook Mass (g) Hook Tension Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Full Length (mm) Hook Buckle Color Rope Width W x Length L (mm) Type Belt Color TRUSCO Part Number Type Abstract Lanyards (length) (mm) Lanyards (permissible length) (mm) Hook Mass (g) Hook Tension Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
219 FS-93 - - - - - - - - - 1700 - - 1pc 1 RL-593 03340215 109.99 SGD
In stock
219 FS-93 - - - - - 261-6564 - - - 1700 - - 1pc 1 RL-593 03340233 109.99 SGD
In stock
219 FS-93 Aluminum buckle - woven rope 18x1700 - Yellow - Torso belt type Makito-shiki 1700 (including the hook) 1700 About 270 13.0 or more 1PC 1 RL-593 03340206 139.99 SGD
In stock
- - - Black - Only one hanging - 365-4389 - - (Including hook) 1700 - - - 1PC 1 RL593BLKBP 39578822 109.99 SGD
In stock
219 FS-93 - - - - - - - - - 1700 - - 1pc 1 RL-593 03340224 109.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When planting trees
4
From Japan
On 2017-03-11 21:17:41
The hook is made of aluminum and I am satisfied with the feeling lighter than I expected. It is easy to wind up the winding machine quickly.
This review is about item#39578822.
Aerial work
3
From Japan
On 2015-06-29 23:20:32
Both quality and usability are fine, but the date of manufacture is about 1.5 years ago and old. In general contractors in recent years the period of use of safety belts has been set at 5 years and can only be used for the remaining 3.5 years. At least I wanted something within 1 year after manufacture.
This review is about item#03340224.
High place work site supervision
5
From Japan
On 2015-05-14 17:55:39
It is lightweight and easy to use.
This review is about item#39578822.

Related Products