Buy more than* S$200* and get FREE SHIPPING

Auxiliary Band

4.83 (6)
Belt Color
Deep blue
Belt Width (mm)
25
Weight (g)
About 160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-565 06632062 61.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Electric Works
4
From Japan
On 2015-08-10 14:52:04
Although it became difficult to get in the way when entering sliding and inspection port etc, it is hard to walk a bit when walking It may be up to quadruple adjustment
This review is about item#06632062.
Electrical construction
5
From Japan
On 2015-04-22 00:34:07
I was concerned about falling of waist tool and arrived at this product. The burden on the waist was reduced by the power. Just try not to put your waist tools.
Waist tool at the time of electrical work
5
From Japan
On 2014-11-11 21:14:47
Compared with Densan, it is possible to use at the position where the waist tool is lowered, it can be adjusted and is convenient.
This review is about item#06632062.
Electric construction work
5
From Japan
On 2013-06-15 23:42:52
It is an auxiliary belt rather than a direct belt use, it has been used for many years without putting a burden on the waist.
This review is about item#06632062.
Electric construction etc.
5
From Japan
On 2013-03-26 14:03:06
It is in good condition, unchanged from previous use.
This review is about item#06632062.
High place work such as harvesting
5
From Japan
On 2013-03-13 14:07:06
We have not used it yet for sample purchase for safety management. I think that it will be more necessary if you start working.
This review is about item#06632062.

Related Products