Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lanyard, For General High Ground Job Safety Belt

5.00 (4)
Lanyards (length) (mm)
1700
Lanyards (Diameter)(mm)
11
Hook Mass (g)
(Safety belt side) 180, (building side) 390
Hook Tension Strength (kN)
13.0 or more
Hook Full Length (mm)
(Safety belt side) 108, (building side) 219
Hook
(Safety belt side) FS-25, (building side) FS-90
Hook Opening (mm)
(Safety belt side) 13, (building side) 50
Weight (g)
About 770
TRUSCO Part Number
122-7351
Specification
3 strand lanyard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-90 02333782 59.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-08-03 18:57:19
Fujii Electric Works' quality is very good so I always use it
This review is about item#02333782.
High place work
5
From Japan
On 2015-11-03 08:05:03
You can focus on work with ease.
This review is about item#02333782.
High place work on site
5
From Japan
On 2014-09-21 22:08:18
It is safe to build even at this price. It is definite to continue using
This review is about item#02333782.
Aerial work
5
From Japan
On 2010-09-01 17:12:51
It is easy to use
This review is about item#02333782.

Related Products