Buy more than* S$200* and get FREE SHIPPING

E-type safety belt (single hook and U-shaped sharing common) nylon rope

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Distribution line construction, power line construction, communication line construction, and other aerial work.
Auxiliary Belt Length (mm)
700
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
3300
Lanyards (Diameter)(mm)
16
Hook Full Length (mm)
185
Hook Opening (mm)
19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 TE-27 02333807 679.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products