Buy more than* S$200* and get FREE SHIPPING

Auxiliary Ropes

4.00 (1)
Material (lanyards)
Nylon
Lanyards (length) (mm)
1600
Lanyards (Diameter)(mm)
11
Hook Mass (g)
(Structure-side) (safety belt side) about 115, about 160
Hook Tension Strength (kN)
13.0 or more
Hook Full Length (mm)
(Safety belt side) 70, (structure-side) 133
Hook
(Safety belt side) FS-33 + shock absorber, (structure-side) FS-59
Hook Opening (mm)
(Safety belt side) 9, (structure-side) 18
Weight (g)
About 500g
Specification
3 strand lanyard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-10 06632071 159.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Very spiral staircase repair of the outdoor unit of the installation three teamed angle the multi air conditioner outdoor unit, the inspection of solar panels and maintenance or the like
4
From Japan
On 2015-09-08 23:11:31
Dotsuna ordered by mistake and (U-shaped hanging), but this is it's ease of use is good. Shock absorber is the favorite. But is the price, because my life is thought to be higher than the "one Yukichi", or would not be reasonable.
This review is about item#06632071.

Related Products