Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Idling Pre Set Torque Screwdriver

4.00 (3)
Pricision
+/-3%
...see all>
Product Options
ADD TO CART
Others Torque Adjustment Range: Minimum-Maximum (cN, M) Torque Adjustment Range 1 Scale (cN-m) Reference/Old Model Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Others Torque Adjustment Range: Minimum-Maximum (cN, M) Torque Adjustment Range 1 Scale (cN-m) Reference/Old Model Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pit is sold separately. 20 to 120 1 12LTD About 125 120 1PC 1 LTD120CN 02467491 169.99 SGD
Shipped after 2018-06-25
Pit is sold separately. 2 to 15 0.1 1.5LTD About50 100 1PC 1 LTD15CN 02467464 169.99 SGD
Shipped after 2018-06-25
Pit is sold separately. 10 to 60 0.5 6LTD About80 110 1PC 1 LTD60CN 02467482 169.99 SGD
Shipped after 2018-06-25
Bit is not included 4 to 30 0.20 3LTD About50 100 1PC 1 LTD30CN 02467473 169.99 SGD
Shipped after 2018-06-25
Bit is not included 100 to 500 2.50 50LTD About320 150 1PC 1 LTD500CN 02467516 229.99 SGD
Shipped after 2018-06-25
Pit is sold separately. 200 to 1000 5 100LTD About 580 180 1PC 1 LTD1000CN 02467525 279.99 SGD
Shipped after 2018-06-25
Pit is sold separately. 60 to 260 2 26LTD About 215 140 1PC 1 LTD260CN 02467507 179.99 SGD
Shipped after 2018-06-25
Bit is not included 300 to 2000 5.00 200LTD About1150 255 1PC 1 LTD2000CN 02467534 699.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of pump products
5
From Japan
On 2017-07-12 14:57:15
It can be used with confidence in a reliable manufacturer. It can be used for torque control of breakers, noise filters, inverter screws in the control version, and reliable control version.
This review is about item#2467473.
Used for assembly adjustment of goods.
3
From Japan
On 2013-04-05 10:23:02
I purchased it for familiar products.
This review is about item#02467482.
Tightening the bolts during product assembly and checking torque during operation
4
From Japan
On 2013-02-20 17:44:18
If there is a digital cheap product it is planned to purchase LTD 30CN from a product with kg display.
This review is about item#02467491.

Related Products