Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

3.00 (4)
Blade Thickness (mm)
3.1
Shank Diameter (phi mm)
10
Blade Length (mm)
30
Type
FA
Overall Length (mm)
111
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Hole Saw Outer Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hole Saw Outer Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105-1431 22 130 1PC 1 FA22 03396346 53.99 SGD
Shipped after 2018-06-25
105-1491 28 150 1PC 1 FA28 03396355 56.99 SGD
Shipped after 2018-06-25
105-1415 20 120 1PC 1 FA20 05609143 47.99 SGD
Shipped after 2018-06-25
105-1423 21 120 1PC 1 FA21 05609152 53.99 SGD
Shipped after 2018-06-25
105-1440 23 130 1PC 1 FA23 05609161 53.99 SGD
Shipped after 2018-06-25
105-1458 24 140 1PC 1 FA24 05609177 53.99 SGD
Shipped after 2018-06-25
105-1466 25 140 1PC 1 FA25 05609186 53.99 SGD
Shipped after 2018-06-25
105-1474 26 140 1PC 1 FA26 05609195 56.99 SGD
Shipped after 2018-06-25
105-1482 27 150 1PC 1 FA27 05609204 56.99 SGD
Shipped after 2018-06-25
105-1504 29 150 1PC 1 FA29 05609213 56.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Drill a hole in a single pipe
1
From Japan
On 2015-05-15 19:07:57
I received it today as soon as it arrived. I opened two holes in a single pipe, I got one tip I managed to open a hole somehow, but I was disappointed that it was a bad method or a defective item.
This review is about item#03396355.
Drilling of steel material
5
From Japan
On 2015-03-17 19:33:18
I have opened Φ 20 already in 50 holes or more in steel material drilling (t 6 mm), but there is no problem at all. It is the first purchase with DIY. A commercially available drilling machine, cutting oil is cheap oil spray of Homusen. But one to four will be lost with 4 to 5 holes .... I bought two, but it may be good with one. I think that it is recommended privately.
This review is about item#05609143.
Casting processing and other die-casting processing
5
From Japan
On 2010-10-12 22:59:35
Cutting edge is being scrutinized Sharpness is sustained and accurate point work is done It can do a good work as price does.
This review is about item#05609186.
I attached it to a hand borer and drilled in a round pipe about 3 mm in thickness.
1
From Japan
On 2010-08-09 18:34:57
In half a day super-steel chips flew 3 points out of 4 points and disappeared. Are they comparing durability with other companies' products?
This review is about item#03396346.

Related Products