Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

4.00 (3)
Blade Thickness (mm)
3.1
Shank Diameter (phi mm)
10
Blade Length (mm)
30
Type
FA
Overall Length (mm)
111
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0182 39 210 105-1601 1PC 1 FA39 05609317 75.97 SGD
In stock
- 30 160 105-1512 1PC 1 FA30 05609222 56.30 SGD
In stock
- 31 170 105-1521 1PC 1 FA31 05609231 67.93 SGD
In stock
- 32 180 105-1539 1PC 1 FA32 05609247 67.93 SGD
In stock
- 33 180 105-1547 1PC 1 FA33 05609256 67.93 SGD
In stock
- 34 180 105-1555 1PC 1 FA34 05609265 67.93 SGD
In stock
- 35 190 105-1563 1PC 1 FA35 05609274 67.93 SGD
In stock
- 36 200 105-1571 1PC 1 FA36 05609283 75.97 SGD
In stock
- 37 200 105-1580 1PC 1 FA37 05609292 75.97 SGD
In stock
- 38 200 105-1598 1PC 1 FA38 05609301 75.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilled holes in the flange
4
From Japan
On 2016-07-11 16:50:36
It is so so good
This review is about item#05609247.
Drilling of about SUS plate 5mm
5
From Japan
On 2013-07-04 17:41:51
Only the strong and the teeth Japanese manufacturers will be long-lasting. You can use with confidence.
This review is about item#05609256.
Drilling of stainless steel member of the kitchen faucet fixtures
3
From Japan
On 2013-04-25 17:49:03
Because the consumables is that there is no way but is in the Omikogyo product lacked a little guide the drill part to the one-shot eyes work. Will some there is also a variation because it is mass-produced goods?
This review is about item#05609274.

Related Products