Buy more than* S$200* and get FREE SHIPPING

FRP hole cutter (with super hard carbide tips)

4.00 (1)
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Effective Cutting Ability (mm)
40
Type
FRP
Overall Length (mm)
111.7
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Screw 2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Diameter (phi) Circumscribed Circle Weight (g) Hole Nut Set (mm) Shank No. TRUSCO Part Number Cutter Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Screw 2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Diameter (phi) Circumscribed Circle Weight (g) Hole Nut Set (mm) Shank No. TRUSCO Part Number Cutter Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1-0183 38 10(No.3) - - 240 - - 105-0184 - 1PC 1 FRP38 05609816 119.99 SGD
Shipped after 2018-02-23
- - 1-0183 31 10(No.2) - - 180 - - 105-0117 - 1PC 1 FRP31 05609746 119.99 SGD
Shipped after 2018-02-23
6 (Shank thread diameter) M12 P = 1.5 1-0183 32 10(No.2) - 10 190 5x5 No.2 368-9964 :20-59 Number of blade diameter: 2 1PC 1 FRP32 05609755 109.99 SGD
Shipped after 2018-02-23
- - 1-0183 33 10(No.3) - - 210 - - 105-0133 - 1PC 1 FRP33 05609764 109.99 SGD
Shipped after 2018-02-23
- - 1-0183 34 10(No.3) - - 210 - - 105-0141 - 1PC 1 FRP34 05609773 119.99 SGD
Shipped after 2018-02-23
- - 1-0183 35 10(No.3) - - 220 - - 368-9972 - 1PC 1 FRP35 05609782 119.99 SGD
Shipped after 2018-02-23
- - 1-0183 39 10(No.3) - - 250 - - 105-0192 - 1PC 1 FRP39 05609825 119.99 SGD
Shipped after 2018-02-23
- - 1-0183 36 10(No.3) - - 230 - - 105-0168 - 1PC 1 FRP36 05609791 119.99 SGD
In stock
- - 1-0183 37 10(No.3) - - 240 - - 105-0176 - 1PC 1 FRP37 05609807 119.99 SGD
Shipped after 2018-02-23
- - - 30 10(No.2) 30 - 170 - - 105-0109 - 1PC 1 FRP30 05609737 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling to pass the electric wire through the FRP hull in electrical construction of the ship
4
From Japan
On 2017-08-11 14:45:30
It is extremely well-to-use and easy to use, but if it hits a hard one (such as a nail) the blade will not fit over it. I wish I could replace it with just the blade part, but I am in trouble because it is not cheap as it is replaced every time. We expect to sell replacement blades. Also, long time ago, this product had a tubular storage case, but now it has gone, it's also an option so I would like you to sell the storage case.
This review is about item#5609737.

Related Products