Buy more than* S$200* and get FREE SHIPPING

FRP hole cutter (with super hard carbide tips)

4.00 (1)
2015 Trusco Published Pages
1 0225
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Effective Cutting Ability (mm)
40
Type
FRP
Overall Length (mm)
122.3
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
460 105-0460 60 10(No.6) 1pc 1 FRP60 05610035 189.99 SGD
In stock
510 105-0516 65 12(No.7) 1pc 1 FRP65 05610087 199.99 SGD
Shipped after 2018-05-28
480 105-0486 62 12(No.7) 1pc 1 FRP62 05610053 199.99 SGD
Shipped after 2018-05-28
480 105-0494 63 12(No.7) 1pc 1 FRP63 05610062 199.99 SGD
Shipped after 2018-05-28
470 105-0478 61 12(No.7) 1pc 1 FRP61 05610044 199.99 SGD
Shipped after 2018-05-28
490 105-0508 64 12(No.7) 1pc 1 FRP64 05610071 199.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of FRP made fishing boat
4
From Japan
On 2016-07-30 20:36:56
I have been using this product for a long time, but it gets well. In the past, although a tubular soft case was attached and it was able to be kept, it is said that there is no attachment and it is not an option either. I'd really like to reinstate the soft case. We will also purchase separately
This review is about item#05610035.

Related Products