Buy more than* S$200* and get FREE SHIPPING

FRP hole cutter (with super hard carbide tips)

2014 TRUSCO Published Page
1-0183
Blade Thickness (mm)
3.5
Shank Diameter (phi mm)
12(No.7)
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Blade Length (mm)
40
Effective Cutting Ability (mm)
40
Type
FRP
Overall Length (mm)
122.3
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Weight (g) TRUSCO Part Number Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Weight (g) TRUSCO Part Number Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 710 105-0541 80 1PC 1 FRP80 05610114 269.99 SGD
Shipped after 2018-01-25
90 840 105-0567 - 1PC 1 FRP90 05610132 279.99 SGD
Shipped after 2018-01-25
95 900 105-0575 - 1PC 1 FRP95 05610141 329.99 SGD
Shipped after 2018-01-25
85 780 105-0559 - 1PC 1 FRP85 05610123 279.99 SGD
Shipped after 2018-01-29
70 570 105-0524 - 1PC 1 FRP70 05610096 229.99 SGD
Shipped after 2018-01-26
75 640 105-0532 - 1PC 1 FRP75 05610105 259.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products