Buy more than* S$200* and get FREE SHIPPING

Hole Cutter SKH51

2014 TRUSCO Published Page
1-0193
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Capacity (mm)
2.3
Drill Diameter (phi mm)
6
Drill Length (mm)
45
Shank Diameter (phi mm)
10
Type
G
Material
HSS (SKH51)
Compatible Models
Electric drill, drilling machine
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Shank No. Hole Saw Outer Diameter (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Shank No. Hole Saw Outer Diameter (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 79 104-8040 No.1 21 2 1PC 1 G21 05608741 28.99 SGD
In stock
100 84 104-8104 No.2 27 2.1 1PC 1 G27 05608802 33.99 SGD
In stock
90 84 104-8082 No.2 25 2.1 1PC 1 G25 05608784 34.99 SGD
Shipped after 2018-01-22
100 84 104-8091 No.2 26 2.1 1PC 1 G26 05608793 34.99 SGD
In stock
100 84 104-8112 No.2 28 2.1 1PC 1 G28 05608811 34.99 SGD
In stock
70 79 104-8031 No.1 20 2.0 1PC 1 G20 05608732 28.99 SGD
Shipped after 2018-01-22
80 79 104-8058 No.1 22 2.0 1PC 1 G22 05608757 28.99 SGD
In stock
80 79 104-8066 No.1 23 2.0 1PC 1 G23 05608766 31.99 SGD
Shipped after 2018-01-22
80 79 104-8074 No.1 24 2.0 1PC 1 G24 05608775 34.99 SGD
Shipped after 2018-01-22
100 84 104-8121 No.2 29 2.1 1PC 1 G29 05608827 34.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products