Buy more than* S$200* and get FREE SHIPPING

Hole Cutter SKH51

5.00 (1)
Purpose
Work material: iron, aluminum, PVC, several plates material.
2014 TRUSCO Published Page
1-0193
Effective Length (Maximum Cutting Depth) (mm)
8
Blade Thickness (mm)
2.2
Effective Cutting Capacity (mm)
2.3
Drill Diameter (phi mm)
6
Drill Length (mm)
45
Shank Diameter (phi mm)
10
Type
G
Overall Length (mm)
84
Material
HSS (SKH51)
Compatible Models
Electric drill, drilling machine
...see all>
Product Options
ADD TO CART
Shank No. Hole Saw Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank No. Hole Saw Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No.3 34 140 104-8171 1PC 1 G-34 05608872 49.99 SGD
Shipped after 2018-01-24
No.3 35 150 104-8180 1PC 1 G-35 05608881 49.99 SGD
Shipped after 2018-01-24
No.3 36 150 104-8198 1PC 1 G-36 05608897 49.99 SGD
Shipped after 2018-01-24
No.3 39 160 104-8228 1PC 1 G-39 05608924 68.99 SGD
Shipped after 2018-01-24
No.2 30 110 104-8139 1PC 1 G-30 05608836 34.99 SGD
In stock
No.2 31 110 104-8147 1PC 1 G-31 05608845 49.99 SGD
Shipped after 2018-01-24
No.3 37 150 104-8201 1PC 1 G-37 05608906 68.99 SGD
Shipped after 2018-01-24
No.3 38 160 104-8210 1PC 1 G-38 05608915 68.99 SGD
Shipped after 2018-01-24
No.2 32 120 104-8155 1PC 1 G-32 05608854 49.99 SGD
Shipped after 2018-01-24
No.3 33 140 104-8163 1PC 1 G-33 05608863 49.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of aluminum chassis
5
From Japan
On 2017-01-30 18:30:32
The sharpness is good, the cutting residue is discharged pleasantly, and the usability is good.
This review is about item#5608854.

Related Products