Buy more than* S$200* and get FREE SHIPPING

Oilstone, coarse mesh (A angle)

4.67 (3)
Grain Size
...see all>
Product Options
ADD TO CART
Coupling Dimension (mm) Type TRUSCO Part Number Item.# Sales Price Availability Qty.
Coupling Dimension (mm) Type TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Polishing of metal
4
From Japan
On 2016-08-26 09:48:08
The grinding stone is soft, but it is good, but the reduction and deformation are quick
This review is about item#2295982.
For roughing of the reference surface
5
From Japan
On 2015-12-08 21:06:47
I use it on kerosene. There is only roughness and I descend well.
This review is about item#02296007.
Grinding cutting blade
5
From Japan
On 2014-08-12 15:20:45
Because it deals with cutting machines at the company, it is useful for adjusting the cutting blade by sharpening. Depending on the circumstances and the place of use, three of # 120, # 180, # 320 of the same size (manufacturers are different) are used separately but I think that it is very easy to use.
This review is about item#02295973.

Related Products