Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oilstone, fine mesh (A angle)

4.25 (4)
Grain Size
320 (smooth), 320 (Fine mesh)
...see all>
Product Options
ADD TO CART
Coupling Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coupling Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90-100, 90-100 100x25x13, 100 x 25 x 13 corner, Angle 121-4021, 121-4021 1PC 1 F4 02296016 14.99 SGD
In stock
- 115x38x16, 115x38x16 corner, Square 121-4012, 121-4012 1PC 1 F5 02296174 19.99 SGD
In stock
- 150x50x25, 150x50x25 corner, Angle 121-4004, 121-4004 1PC 1 F6 02296183 40.99 SGD
In stock
- 205x50x25, 205 x 50 x 25 corner, Angle 121-3997, 121-3997 1PC 1 F8 02296192 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Disassembly maintenance
5
From Japan
On 2018-01-13 12:50:12
Because it is large and it is easy to put out a face, it has big size and it is saved.
This review is about item#2296192.
Polishing of metal
4
From Japan
On 2016-08-26 09:49:33
The grinding stone is soft, but it is good, but the reduction and deformation are quick
This review is about item#2296174.
Car maintenance
5
From Japan
On 2015-01-16 23:58:49
Although it is used for the mating face of the engine, transmission etc, I think that there is good thickness and good thickness. Each side is straight and it is very easy to sharpen and it will not collapse.
This review is about item#02296016.
Sharpening of pruning scissors
3
From Japan
On 2014-05-06 19:05:30
Because the size is compact, you can use conveniently when you want to polish for a while. It is easy to use if it is a plastic case that can be stored in a wet state after use.
This review is about item#02296016.

Related Products