Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measurement Plate Size Loading Dimension (mm) Weighing Color Weighing Plate Dimension (mm) Scale Interval (g) Weight (kg) Body Dimensions (Width x Depth x Height) (mm) Product Weight (g) Main Material Minimum Display (g) Weighing (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Plate Size Loading Dimension (mm) Weighing Color Weighing Plate Dimension (mm) Scale Interval (g) Weight (kg) Body Dimensions (Width x Depth x Height) (mm) Product Weight (g) Main Material Minimum Display (g) Weighing (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100g - 110x110 1 0.5 - - - - - 1pc(s) 1 SLS100 86316702 48.99 SGD
In stock
110x110 - Gray - - - 120x176x173 500 P.S RESIN 2 200 1PC 1 SLS-200 05869053 45.99 SGD
In stock
110x110 - Gray - - - 120x176x173 500 P.S RESIN 5 500 1PC 1 SLS-500 05869062 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weighing of mail items
5
From Japan
On 2016-03-24 09:53:06
I am satisfied.
This review is about item#05869062.
Weigh the mail piece
5
From Japan
On 2015-05-14 22:20:02
Compact, not taking up space, the price is reasonable
This review is about item#05869062.
Regular metering of Yu-Mail
5
From Japan
On 2013-06-04 14:05:28
Cost effectiveness, the weight of a large envelope is easy to measure, memory is also easy to see.
This review is about item#05869062.

Related Products