Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Neutralization Mat

5.00 (1)
Charging Voltage (kV)
Less than 0.5
Color
Dark blue
Weight (kg)
1.89
Dimension (mm)
600 x 900
Material
Polyester fiber mixed conductive loop, Conductive fiber-filled PVC backing salt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 491-001 02346906 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used before entering the clean room
5
From Japan
On 2015-12-16 14:44:36
I think that it is helping to prevent the static electricity of the white coat. Especially for hair contamination, we have to be careful, but we are pleased with the problem so far, so we are not getting up, so it is matte effect.
This review is about item#02346906.

Related Products