Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

4.75 (4)
Operating Range (mm2)
0.1 - 5.5
Weight (g)
220
Overall Length (mm)
170
TRUSCO Part Number
123-8248
Specification
With sharp cutter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS55 02274395 58.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Connecting plugs
5
From Japan
On 2017-03-31 14:42:06
It is very easy to use. Thank you very much. Also thank you.
This review is about item#2274395.
Peel of IV wire
5
From Japan
On 2016-06-02 14:33:40
It is really easy to use.
This review is about item#02274395.
Lighting fixture construction
5
From Japan
On 2013-10-28 14:30:12
Easy to adjust, it corresponds to a fairly wide range of wires. The handling is simple and good. It is occasionally that hands are caught in the handle when handled with bare hands. There is no problem if it can be treated.
This review is about item#02274395.
Cable manufacturing and equipment wiring
4
From Japan
On 2013-09-18 13:11:50
Though there are stoppers to make the length of peeled part constant, there are no stoppers in this product, because it is based on analog visual confirmation with a gauge, it does not become a constant moxiro. On the other hand, it can also handle peeling of fairly thick electric wires (# 10) convenient.
This review is about item#02274395.

Related Products