Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shanks (MT.No) Blade Length l1 (mm) Blade Diameter D (phi mm) Overall Length L (mm) Work Material Material Cutting Feed (mm/rev) Prepared Hole Portion (mm) Neck Length l2(mm) Chamfer Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shanks (MT.No) Blade Length l1 (mm) Blade Diameter D (phi mm) Overall Length L (mm) Work Material Material Cutting Feed (mm/rev) Prepared Hole Portion (mm) Neck Length l2(mm) Chamfer Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 40 11 - Steel General HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 104.5 9.5 1PC 1 BRM 11.0 39223256 53.99 SGD
Shipped after 2018-04-27
3 60 25 255 Steel General HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 156 11.5 1PC 1 BRM 25.0 04332623 179.99 SGD
Shipped after 2018-04-27
2 50 19 - Steel General HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 130 11.5 1PC 1 BRM 19.0 39223265 119.99 SGD
Shipped after 2018-04-27
1 40 9 - Steel General HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 99.5 9.5 1PC 1 BRM 9.0 39223247 49.99 SGD
Shipped after 2018-04-27
2 55 21 - Steel General HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 150 11.5 1PC 1 BRM 21.0 39223274 139.99 SGD
Shipped after 2018-04-27
3 60 28 - Steel General HSS (high speed steel) HSS 0.2 to 0.6 0.2 to 0.5 161 11.5 1PC 1 BRM 28.0 39223317 229.99 SGD
Shipped after 2018-04-27
3 60 29 - Steel General HSS (high speed steel) HSS 0.2 to 0.6 0.2 to 0.5 161 11.5 1PC 1 BRM 29.0 39223326 239.99 SGD
Shipped after 2018-04-27
2 50 17 - Steel General HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 125 11.5 1PC 1 BRM 17.0 09468207 149.99 SGD
Shipped after 2018-04-26
3 60 30 260 Steel General HSS (high speed steel) HSS 0.2 to 0.6 0.2 to 0.5 161 11.5 1PC 1 BRM 30.0 04332745 269.99 SGD
Shipped after 2018-04-27
3 60 24 - Steel General HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 151 11.5 1PC 1 BRM 24.0 39223283 149.99 SGD
Shipped after 2018-07-03
1 40 8 150 Steel General HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.5 84.5 9.5 1PC 1 BRM 8.0 04333086 49.99 SGD
Shipped after 2018-04-27
3 60 26 - Steel General HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 156 11.5 1PC 1 BRM 26.0 39223292 179.99 SGD
Shipped after 2018-04-27
3 60 27 - Steel General HSS (high speed steel) HSS 0.2 to 0.6 0.2 to 0.5 156 11.5 1PC 1 BRM 27.0 39223301 219.99 SGD
Shipped after 2018-04-27
1 40 13 180 General Steel HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 114.5 9.5 1PC 1 BRM 13.0 04332386 69.99 SGD
Shipped after 2018-04-23
2 60 23 240 General Steel HSS (high speed steel) HSS 0.15 to 0.4 0.2 to 0.5 160 11.5 1PC 1 BRM 23.0 04332587 169.99 SGD
Shipped after 2018-04-27
1 45 14 180 General Steel High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.4 114.5 9.5 1PC 1 BRM 14.0 04332404 69.99 SGD
Shipped after 2018-04-23
2 45 15 200 General Steel High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.4 120 9.5 1PC 1 BRM 15.0 04332422 78.99 SGD
Shipped after 2018-04-23
2 45 16 205 General Steel High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.5 125 11.5 1PC 1 BRM 16.0 04332447 96.99 SGD
Shipped after 2018-04-23
2 50 18 210 General Steel High-speed-steel (HSS) 0.15 - 0.4 0.2 - 0.5 130 11.5 1PC 1 BRM 18.0 04332483 119.99 SGD
Shipped after 2018-04-23
2 55 20 220 General Steel High-speed-steel (HSS) 0.15 - 0.4 0.2 - 0.5 140 11.5 1PC 1 BRM 20.0 04332526 129.99 SGD
Shipped after 2018-04-23
2 55 22 230 General Steel High-speed-steel (HSS) 0.15 - 0.4 0.2 - 0.5 150 11.5 1PC 1 BRM 22.0 04332562 159.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products