Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Uni- wool

4.50 (2)
Purpose
Removal of stains and rust removing the stamping products.Woodworking and lacquer paint surface polishing.Trimline finish for metal products., Removal of stains and rust removing the stamping products.Woodworking and lacquer paint surface polishing.Trimline finish for metal products.
Adhesive
R/R (resin bond), R/R (Resin bond)
Base Material
special synthetic fiber non-woven fabric, Special synthetic fibre non-woven fabric
Abrasive Material
CC (silicon carbide), CC (silicon carbide)
Dimension (mm)
150x230, 150x230
Thickness (mm)
around 8, About 8
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P1500, P1500 1Box(10Sheet) 1 - 05243174 38.99 SGD
In stock
P3000, P3000 1Box(10Sheet) 1 - 05243183 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Surface smoothing after painting
5
From Japan
On 2018-04-05 13:15:12
Because it was not near the home center, I found it with monotaro and purchased it. I am saved.
This review is about item#5243183.
Confirmation and gloss adjustment before coating work
4
From Japan
On 2017-03-12 16:19:41
I wish I had more thickness. I am satisfied with others remaining.
This review is about item#5243183.

Related Products