Buy more than* S$200* and get FREE SHIPPING

Fingernail scroll Chuck all-in-straight in row

Maximum Static Holding Strength (KN[kgf])
31[3161]
Dimension G(mm)
3-M10
Dimensions p (mm)
20
Dimension F (mm)
5
...see all>
Product Options
ADD TO CART
Dimensions M (mm) 2014 TRUSCO Published Page Dimensions B (mm) Dimension C (H6) (phi mm) Dimension D (phi mm) Wheel Torque (N m [kgf m]) Dimension H (mm) GD2 (N m2 [kg m2]) Dimensions L (mm) Dimension E (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Dimension A (mm phi) Weight (kg) Dimension K(mm) TRUSCO Part Number Dimensions J (mm) Dimensions N (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) 2014 TRUSCO Published Page Dimensions B (mm) Dimension C (H6) (phi mm) Dimension D (phi mm) Wheel Torque (N m [kgf m]) Dimension H (mm) GD2 (N m2 [kg m2]) Dimensions L (mm) Dimension E (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Dimension A (mm phi) Weight (kg) Dimension K(mm) TRUSCO Part Number Dimensions J (mm) Dimensions N (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1-0663 65 130 147 88.3[9.0] 66 1.18[0.12] 10 45 4000 Nail on earth 165 8.4 (standard source \ Futojo with) 27 101-9911 20.5 41 1PC 1 JN06 02022465 969.99 SGD
Shipped after 2018-01-22
27.5 - 75 155 172 107.9[11.0] 78 2.35[0.24] 11 55 3500 Integrated claw 190 12.2 (with standard soft joe) 31 101-9929 22.5 47.5 1PC 1 JN07 02022483 1,069.99 SGD
Shipped after 2018-04-13
ADD TO CART

Related Products