Buy more than* S$200* and get FREE SHIPPING

D-Type Fuse Fuse Link, Fuse Cylinder

4.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Dimension d (phi mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Rated Voltage (V) Weight (g) Specification Rated Current (A) Rated Breaking Current (kA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Rated Voltage (V) Weight (g) Specification Rated Current (A) Rated Breaking Current (kA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BLA001Z 06710173 13.03 SGD
Shipped after 2017-06-05
8 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 3 100   1PC 1 BLA003 06710182 2.87 SGD
In stock
8 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 5 100   1PC 1 BLA005 08513906 2.81 SGD
In stock
8 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 7 100   1PC 1 BLA007 08513915 3.09 SGD
In stock
8 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 10 100   1PC 1 BLA010 08513924 3.12 SGD
In stock
10 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 15 100   1PC 1 BLA015 08513933 3.12 SGD
In stock
10 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 20 100   1PC 1 BLA020 08513942 3.56 SGD
In stock
14 10 13 50 AC/DC600 12 Sulfide Gas Countermeasure Component 30 100   1PC 1 BLA030 08513951 4.37 SGD
In stock
20 10 27 50 AC/DC600 62 Sulfide Gas Countermeasure Component 60 100   1PC 1 BLA060 34948067 8.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2016-10-03 13:11:43
Gone off fuse, it survived there is a stock even when steep.
This review is about item#8513924.
Repair of processing machine
5
From Japan
On 2015-08-19 12:08:35
When the work was packed, the fuse of the processing machine flew and was looking for it as soon as we could deal with it. I got cheap at shipping the next day and was very helpful.
This review is about item#06710182.
vendor
5
From Japan
On 2015-07-24 19:03:17
Opportunity was old, and it was easy to find a plug diameter fuse in monotalaw without a store handling it. thank you very much.
This review is about item#08513942.
For old machines
4
From Japan
On 2015-03-27 16:02:32
Because this fuse is used for quite old machines, there is no stock in the neighborhood. Because it is a fuse, there is no feeling of use, but because the price is cheap and the delivery date is quick, it is saved.
This review is about item#08513951.
For business
4
From Japan
On 2014-12-09 15:22:04
When I made an estimate by a business operator, it was about 6 times the price here. Surprised
This review is about item#06710182.
Used for press machine
5
From Japan
On 2012-09-27 15:01:24
I was suddenly burned out and the process was packed so I was delighted very much as it was delivered the next morning
This review is about item#08513951.
Used for DC 110 V control circuit
4
From Japan
On 2012-09-18 00:22:55
At the time of purchase the other day, the white part of the fuses tube was missing a little less than 1 cm and it was exchanged. It will be appreciated if you can confirm at packaging processing and before shipment so that you can purchase with confidence from the next time.
This review is about item#06710182.

Related Products