Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Air Capacity (m3/min) 50Hz/60Hz Output (W)(50/60Hz) Maximum Static Pressure (kPa)(50Hz/60Hz) 50/60 Hz Current (A) Rotations (min-1[r. p.m]) Maximun Flow Rate (m3/min)(50/60Hz) Power Consumption (W) (50/60 Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Air Capacity (m3/min) 50Hz/60Hz Output (W)(50/60Hz) Maximum Static Pressure (kPa)(50Hz/60Hz) 50/60 Hz Current (A) Rotations (min-1[r. p.m]) Maximun Flow Rate (m3/min)(50/60Hz) Power Consumption (W) (50/60 Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.1, 9.1, 9.1 - - 0.63/0.88, 0.63/0.88, 0.63/0.88 0.6/0.6, 0.6/0.6, 0.6/0.6 3000/3600, 3000/3600, 3000/3600 4.0/4.8, 4.0/4.8, 4.0/4.8 110/140, 110/140, 110/140 1pc 1 TN2.5T 02144913 519.99 SGD
Shipped after 2018-05-24
11.7, 11.7, 11.7 - 200/200, 200/200, 200/200 0.81/1.17, 0.81/1.17, 0.81/1.17 3.1/3.3, 3.1/3.3, 3.1/3.3 3000/3600, 3000/3600, 3000/3600 7.5/9.0, 7.5/9.0, 7.5/9.0 210/300, 210/300, 210/300 1pc 1 TN4 02144947 659.99 SGD
Shipped after 2018-05-24
11.7, 11.7, 11.7 - - 0.81/1.17, 0.81/1.17, 0.81/1.17 1.0/1.1, 1.0/1.1, 1.0/1.1 3000/3600, 3000/3600, 3000/3600 7.5/9.0, 7.5/9.0, 7.5/9.0 190/290, 190/290, 190/290 1pc 1 TN4T 02144956 649.99 SGD
Shipped after 2018-05-24
20.0, 20.0, 20.0 - 400/400, 400/400, 400/400 1.18/1.67, 1.18/1.67, 1.18/1.67 5.5/7.1, 5.5/7.1, 5.5/7.1 3000/3600, 3000/3600, 3000/3600 15.0/17.0, 15.0/17.0, 15.0/17.0 - 1pc 1 TN5 02144965 909.99 SGD
Shipped after 2018-05-24
9.1, 9.1, 9.1 - - 0.63/0.88, 0.63/0.88, 0.63/0.88 1.6/1.5, 1.6/1.5, 1.6/1.5 3000/3600, 3000/3600, 3000/3600 4.0/4.8, 4.0/4.8, 4.0/4.8 110/150, 110/150, 110/150 1pc 1 TN2.5 02144904 519.99 SGD
Shipped after 2018-05-24
11.5 - - 0.81/1.18 0.9/0.9 3000/3600 6.5/8.0 170/250 1pc 1 TN3T 02144931 599.99 SGD
Shipped after 2018-05-24
19.3 - 400/400 1.18/1.67 1.8/2.3 3000/3600 15.0/17.0 - 1pc 1 TN5T 02144974 879.99 SGD
Shipped after 2018-05-24
31.7 23.0/28.0 - 1.42/2.06 - - - - 1pc 1 TN6Te 02144983 -
Discontinued
[x]
11.5 - - 0.81/1.18 3.0/3.0 3000/3600 6.5/8.0 210/280 1pc 1 TN3 02144922 599.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Blast
1
From Japan
On 2017-10-19 22:17:34
I ordered TEN 3 in September and ordered TN 2.5 the other day. Both are ordered as the next day delivery, so I ordered, but both came later that arrived a deadline a month or more later. I do not want inventory or delivery date unknown, do not write it as next day shipment, please.
This review is about item#2144904.