Buy more than* S$200* and get FREE SHIPPING

Tool Case

Dimensions (Height x Width x Depth)(mm)
235x70x35
Dimension (Height H x Width W) (mm)
235x70
Dimensions (Width W x Height H) (mm)
70x235
Compatible Belt Width (mm)
50
Type
Plier sack, for 1 piece
Dimension (mm)
235x70
Material
Protex new material (foamed polyethylene sheets + special nylon woven fabric)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRP-81 02174401 -
Discontinued
[x]
ADD TO CART

Related Products