Buy more than* S$200* and get FREE SHIPPING

Disasters Prevention Surface, Helmet Installation TypeFh-1C

3.00 (1)
Caution
Attaching to helmet for disaster prevention will require additional bracket(not included).
Shield Height (mm)
205
Color
Transparent
Material
Polycarbonate
Type
Glasses for welding and accident prevention masks
Compatible
FH Mounting bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FH-1C 02315022 36.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Keren work
3
From Japan
On 2012-12-17 17:01:43
It can not be attached by the type of helmet.
This review is about item#02315022.

Related Products