Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shield Height (mm) Degree of Shading Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shield Height (mm) Degree of Shading Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205 #2 Green 1PC 1 FH2G 02315065 42.99 SGD
In stock
Large: 205 Small: 110 #2 (large), #8 (small) GREEN (G2, DOUBLE TYPE) 1PC 1 FH2W 02315074 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
UV coating operation
4
From Japan
On 2011-06-19 14:58:21
Good fixation when attached to the head, light weight and less fatigue.
This review is about item#02315065.
Welding operation
5
From Japan
On 2008-10-24 23:09:47
It's pretty good as you can adjust the size of your head. I want to see the rubber band I have used so far, it's easy because it does not fall.
This review is about item#02315074.
Temporary welding
5
From Japan
On 2008-02-11 15:15:51
It is convenient because it can be used lightly temporarily and both hands when welding.
This review is about item#02315074.

Related Products