Buy more than* S$200* and get FREE SHIPPING

Air Straight Grinder

Caution
Air pressure should be around 0.6MPa inlet of product.
Purpose
Welding finish of casting deburring part, heavy grinding work, and polishing work.
2014 TRUSCO Published Page
2-1552
Exhaust Direction
Lateral
Hose Mouthpiece Mounting Screw
Rc1/4
Collet Size (mm)
6
Air Consumption (m3/min)
0.55
Hose Inside-Diameter (phi mm)
9.5
Grinding Wheel Dimensions (mm)
Wheel grinder phi32
Chuck Bore (phi mm)
6
No Load Rotation Speed (min-1[r.p.m])
18000
Weight (kg)
1.3
Overall Length (mm)
311
TRUSCO Part Number
111-5472
Accessories
Coupler plug 20PM, box wrench 17mm 22mm, turning spanner phi28mm for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NHG-65K 02161415 289.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products