Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Height (mm) Weight (kg) Overall Length (mm) Width (mm) Type ESCO Part Number TRUSCO Part Number 2014 TRUSCO Published Page Capability Ability (inch) Size (inch) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Weight (kg) Overall Length (mm) Width (mm) Type ESCO Part Number TRUSCO Part Number 2014 TRUSCO Published Page Capability Ability (inch) Size (inch) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.7 900 - - - 121-1064 2-1033 5 Fitting size: 5 36 - 1PC 1 36HD 02268682 419.99 SGD
In stock
- 15.6 1200 - - - 121-1072 2-1033 6 Fitting size: 6 48 - 1PC 1 48HD 02268691 -
Discontinued
[x]
10 0.79 250 60 Pipe wrench - 121-0998 - - Joint size: 1 1/2 10 250 1PC 1 10HD 02268603 64.99 SGD
In stock
15 1.30 300 70 Pipe wrench - 121-1005 - - Joint size: 2 12 300 1PC 1 12HD 02268612 73.99 SGD
In stock
15 1.64 350 75 Pipe wrench - 121-1013 - - Joint size: 2 14 350 1PC 1 14HD 02268621 87.99 SGD
In stock
20 2.63 450 85 Pipe wrench - 121-1048 - - Joint size: 2 1 / 2 18 450 1PC 1 18HD 02268646 129.99 SGD
In stock
20 4.33 600 100 Pipe wrench - 121-1056 - - Joint size: 3 24 600 1PC 1 24HD 02268664 199.99 SGD
In stock
7 0.21 150 37 Pipe wrench EA546RS-6 121-0971 - - Joint size: 3/4 6 150 1PC 1 6HD 02268716 40.99 SGD
In stock
10 0.41 200 45 Pipe wrench - 121-0980 - - Joint size: 1 8 200 1PC 1 8HD 02268822 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of facility piping
5
From Japan
On 2017-11-17 14:48:08
I have enough weight and a good sense of stability. Teeth stickiness is good.
This review is about item#02268646.
Investigation Bowling
4
From Japan
On 2017-10-19 20:58:25
About 20 years, I use RIDGID. It is strong but heavy.
This review is about item#2268646.

Related Products