Buy more than* S$200* and get FREE SHIPPING

Completion tool bit, rectangular tool bit

5.00 (1)
Height (mm)
5
Width (mm)
5
Material
NK4
...see all>
Product Options
ADD TO CART
Tolerance (mm) Overall Length L (mm) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Overall Length L (mm) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 0.12 (dimension W H part) 160 Metric units 160 - 1PC 1 5Squarex160 NK4 04447773 65.99 SGD
Shipped after 2018-05-28
0 to -0.12 (W dimensions, H part) 50 Millimeter dimensions 50 112-3831 1PC 1 5 CAC X 50 NK4 04447816 19.99 SGD
In stock
0 to -0.12 (W dimensions, H part) 63 Millimeter dimensions 63 112-3840 1PC 1 5 CAC X 63 NK4 04447852 20.99 SGD
In stock
0 to -0.12 (W dimensions, H part) 80 Millimeter dimensions 80 112-3858 1PC 1 5 CAC X 80 NK4 04447886 27.99 SGD
In stock
0 - -0.12 ( W.H dimensions ) 100 Milli size 100 112-3866 1PC 1 5 Kak x100 NK4 04447737 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2011-01-18 13:48:01
Satisfied!
This review is about item#04447737.

Related Products