Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Completion tool bit, rectangular tool bit

Height (mm)
12.7
Material
NK4
...see all>
Product Options
ADD TO CART
Dimension W (mm) Overall Length L (mm) Dimension H (mm) Dimensions L (mm) Overall Length (mm) Width (mm) Tolerance (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Overall Length L (mm) Dimension H (mm) Dimensions L (mm) Overall Length (mm) Width (mm) Tolerance (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 12.7 12.7 76 12.7 76 - - 1PC 1 1/2x3 NK4 04441577 49.99 SGD
Shipped after 2018-06-25
12.7 12.7 12.7 127 12.7 127 - - 1PC 1 1/2x5 NK4 04441726 78.99 SGD
Shipped after 2018-06-25
12.7 12.7 12.7 152 152 12.7 0 to -0.18 (dimension W H part) Inch size 1PC 1 1/2x6 NK4 04441832 90.99 SGD
Shipped after 2018-06-25
- 101 - - 101 12.7 0 to -0.18 (W dimensions, H part) Inch dimensions 1PC 1 1/2x4 NK4 04441683 65.99 SGD
In stock
12.7 12.7 12.7 203 203 12.7 0 to -0.18 (W dimensions, H part) Inch dimensions 1PC 1 1/2x8 NK4 04441911 129.99 SGD
In stock
ADD TO CART

Related Products